Shop All Dust Collectors
Makita
GCV06Z 40V Max XGT Lithium Ion Cordless Brushless 3-Speed 2 Qt. Backpack Dry Dust Extractor
Mfr # 200GCV06Z
Zoro # G911789510
product price: $1,568.99
/ea
Free Shipping & Returns
$1,568.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # 200GCV06Z
- Zoro # G911789510
- Country of Origin China
- Category Dust Collectors
Details
Promotion Restriction | Not eligible for promotion |
Description
Complete the job with the power performance and durability of the Makita GCV06Z 40V max XGT lithium ion cordless brushless 3-speed 2 qt. backpack dry dust extractor with HEPA filtration and AWS capability. Its powerful brushless motor generates 67 CFM cubic feet per minute of suction and a 72'' static water lift for quick cleanups. Its cordless wearable backpack design provides unmatched portability and comfort. This dry dust extractor is perfect for janitorial and construction applications.This dry dust extractor delivers up to 60 minutes of continuous run time when used with a 40V max 5.0 Ah XGT lithium ion battery sold separately. This model boasts a 2 qt. dry capacity to minimize dumping during use. This backpack dry dust extractor is capable of AWS Auto-Start Wireless System that provides a Bluetooth connection between the tool and dust extractor automating the cleanup process and keeping your work area tidy AWS transmitter sold separately. It is equipped with a HEPA filter that captures 99.97% of particulates 0.3 microns and larger ensuring a thorough cleaning every time.Exhibiting a partially blue construction this device will keep your establishment looking stylish and clean. For comfortability padded shoulder straps and a waist belt are equipped to the unit with ample ability to adjust for improved fit. With its compatible battery installed this device only weighs 11.7 lb. reducing user fatigue. Whether you are cleaning up a woodshop clearing out a construction site or getting a large venue ready for a party this device has fine-tuned features to make the job as easy as possible. If you care about precision comfort and control choose Makita!Kit Includes:- HEPA filter- 1'' x 59'' flexible hose- Hose band- 22 mm tool cuff adapter- 24 mm tool cuff adapter- 10 Filter dust bagsOverall Dimensions:Length: 9 1/8''Width: 5 7/8''Height: 14 3/4''Capacity: 2 qt.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 1/2" Drive 6 Point Standard SAE Socket 7/8" (80609)
- KNIPEX 7 1/4 in 70 Diagonal Cutting Plier Standard Cut Narrow Nose Uninsulated (70 01 180)
- URREA Pliers, Linesman pliers high leverage side cut 9-3/8" (259GHLX)
- PROTO 1/2 in Drive Hex Socket Bit SAE 5/8 in Tip, 2 3/4 in L (J5441R-5/8)
- MAKITA Dust Extraction Surfacegrindingshroud 7 (1911K1-3)
- MAKITA Tool-less Dust Extraction 4-1/2"- 5 (191F81-2)
- AIR FOXX Kufo Seco 2HP UFO-101 Vertical Bag Dust Collector (UFO-101)
- DAYTON Dust Collector, 600 CFM Max Flow, 3/4 hp, 1 Phase (3AA31)
- OASIS MACHINERY Heavy Duty 2 HP Wood Dust Collector with free replacement bag (DC2000A)
- POWERMATIC PM1250 Micro Dust AFS (PM1250)
- AIR FOXX Kufo Seco 3HP UFO-102B3 Bag Dust Collector (UFO-102B3)
- Makita Dust Collectors & Accessories