Shop All Portable Vacuums
Makita
GCV05ZX 40V Max XGT Lithium Ion Cordless Brushless 4-Speed 2 Qt. Backpack Dry Vacuum
Mfr # 200GCV05ZX
Zoro # G111789495
product price: $1,687.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$1,687.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # 200GCV05ZX
- Zoro # G111789495
- Country of Origin China
- Category Portable Vacuums
Details
Promotion Restriction | Not eligible for promotion |
Description
Complete the job with the power performance and durability of the Makita GCV05ZX 40V max XGT lithium ion cordless brushless 4-speed 2 qt. backpack dry vacuum with HEPA filtration. Its powerful brushless motor generates 85 CFM cubic feet per minute of suction and a 72'' static water lift for quick cleanups. Plus the machine functions at a working sound level of 72 decibels making it easy to stay quiet while cleaning. Its cordless wearable backpack design provides unmatched portability and comfort. This vacuum is perfect for janitorial and construction applications.This backpack vacuum delivers up to 60 minutes of continuous run time when used with a 40V max 5.0 Ah XGT lithium ion battery sold separately. This model boasts a 2 qt. dry capacity to minimize dumping during use. It is equipped with a HEPA filter that captures 99.97% of particulates 0.3 microns and larger ensuring a thorough cleaning every time.Exhibiting a partially blue construction this device will keep your establishment looking stylish and clean. With its compatible battery installed this device only weighs 11.7 lb. reducing user fatigue. For comfortability padded shoulder straps and a waist belt are equipped to the unit with ample ability to adjust for improved fit. The Makita GCV05ZX also contains LED lights to illuminate dimly lit working environments. Whether you are cleaning up a woodshop clearing out a construction site or getting a large venue ready for a party this device has fine-tuned features to make the job as easy as possible. If you care about precision comfort and control choose Makita!Kit Includes:- Reusable dust bag- HEPA filter- 1 1/4'' x 32'' flexible anti-static hose- Curved pipe handle with lock- Aluminum telescoping extension wand- 12 1/2'' floor nozzle- 13'' white crevice nozzle- 10 Filter dust bagsOverall Dimensions:Length: 9 1/8''Width: 5 7/8''Height: 14 3/4''Capacity: 2 qt.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SORBO Quicksilver Squeegee Channel 18 Inch (S1285)
- PERFORMANCE PLUS Neutral Cleaner Lemon Scent 1 Gallon, 4PK (PP-28124)
- DAWN Platinum Liquid Dish Detergent, Refreshing Rain Scent, 32.7 oz Bottle, , 8PK (01135)
- CONDOR Sorbents, 24 gal, 15 in x 150 ft, Oil, White, Polypropylene (436M84)
- MAKITA Robotic Vacuum Cleaner, 18V, 0.66 gal Tank (DRC200PT + XLC02ZW)
- MAKITA 18V LXT® Compact Vacuum Kit (2.0Ah) (XLC02R1B)
- MAKITA Lxt Compact Brushless 1/2" Hammer Dr 18V (XPH16Z)
- MAKITA Cordless Compact Vacuum (GLC01R1)
- MAKITA Cordless Combination Kit, 2 Tools, 18V DC (XCV09Z + XLC02ZW)
- MAKITA 18V LXT® Compact Vacuum (XLC02ZB)
- SANITAIRE Backpack Vacuum Cleaner, 120 cfm, 120V, 6qt (SC412B)
- Makita Portable Vacuums