Shop All Dust Collectors
Makita
GCV04ZX 40V Max XGT Lithium Ion Cordless Brushless 4 Gallon Dry Dust Extractor
Mfr # 200GCV04ZX
Zoro # G311789127
product price: $1,410.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$1,410.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # 200GCV04ZX
- Zoro # G311789127
- Country of Origin China
- Category Dust Collectors
Details
Promotion Restriction | Not eligible for promotion |
Description
Complete the job with the power performance and durability of the Makita GCV04ZX 40V max XGT lithium ion cordless brushless 4 gallon dry dust extractor with HEPA filtration and AWS capability. Its powerful brushless motor generates 148 CFM cubic feet per minute of suction and a 92'' static water lift for quick cleanups. Plus the machine functions at a working sound level of 67 decibels making it easy to stay quiet while cleaning. Its cordless design provides unmatched portability and comfort. This dry dust extractor's water- and dust-resistant frame is perfect for janitorial and construction applications.This dry dust extractor delivers an extended run time with its 2 bay battery system. It is intended to be used with 40V max 5.0 Ah XGT lithium ion batteries sold separately. This model boasts a 4 gallon dry capacity to minimize dumping during use. This dry dust extractor is capable of AWS Auto-Start Wireless System that provides a Bluetooth connection between the tool and dust extractor automating the cleanup process and keeping your work area tidy AWS transmitter sold separately. It is equipped with a HEPA filter that captures 99.97% of particulates 0.3 microns and larger ensuring a thorough cleaning every time.Exhibiting a partially blue construction this device will keep your establishment looking stylish and clean. With its compatible battery installed this device only weighs 23.1 lb. reducing user fatigue. The Makita GCV04ZX comes with dual LED battery indicators so that you never unexpectedly deplete your charge. Whether you are cleaning up a woodshop clearing out a construction site or getting a large venue ready for a party this device has fine-tuned features to make the job as easy as possible. If you care about precision comfort and control choose Makita!Kit Includes:- 1'' x 11' anti-static hose- 22 mm tool cuff adapter- 24 mm tool cuff adapter- 38 mm tool cuff adapter- HEPA filter- Damper filter- Pre-filter- Multi hook- 10 Plastic disposal bagsOverall Dimensions:Length: 14 3/8''Width: 13 1/8''Height: 18 3/4''Capacity: 4 gallons
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive Impact Socket 11/32 in Size 6 pt Standard Depth, Black Oxide (J7211H)
- PROTO 1/2 in Drive Impact Socket 18 mm Size, Standard Socket, black oxide (J7418MT)
- TOLSEN External Bent Retaining Ring C-Clip Circlip Removal Plier (10092)
- BOSCH Cobalt Jobber Length Drill Bit (CO2151)
- MAKITA Cordless Dry Dust Extractor, 67 dBA, 40 V (GCV02PMU)
- MAKITA Dust Extraction Surfacegrindingshroud 7 (1911K1-3)
- MAKITA Cordless Dry Dust Extractor, 67 dBA, 40 V (GCV02ZU)
- MAKITA Tool-less Dust Extraction 4-1/2"- 5 (191F81-2)
- MILWAUKEE TOOL M12 HAMMERVAC Universal Dust Extractor (Tool Only) (2509-20)
- AIR FOXX Kufo Seco 2HP UFO-101H Vertical Bag Dust Collector (UFO-101H)
- OASIS MACHINERY 5 HP Dust Collector Motor (DC5000M)
- Makita Dust Collectors & Accessories