Shop All Wet Dry Vacuums
Makita
GCV03PM 40V Max XGT Lithium Ion Cordless Brushless 4 Gallon Wet
Mfr # 200GCV03PM
Zoro # G511789217
product price: $2,019.99
/ea
Free Shipping & Returns
$2,019.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # 200GCV03PM
- Zoro # G511789217
- Country of Origin China
- Category Wet Dry Vacuums
Details
Promotion Restriction | Not eligible for promotion |
Description
Complete the job with the power performance and durability of the Makita GCV03PM 40V max XGT lithium ion cordless brushless 4 gallon wet / dry dust extractor / vacuum kit 4.0 Ah. Its powerful brushless motor generates 148 CFM cubic feet per minute of suction and a 92'' static water lift for quick cleanups. Plus the machine functions at a working sound level of 67 decibels making it easy to stay quiet while cleaning. Its cordless design provides unmatched portability and comfort. This vacuum kit's water- and dust-resistant frame is perfect for janitorial and construction applications.This vacuum kit delivers an extended run time with its 2 bay 4.0 Ah battery system. It comes with a 40V max 5.0 Ah XGT lithium ion battery. This model boasts a 4 gallon dry capacity and a 3.2 gallon wet capacity to minimize dumping during use. This wet / dry dust extractor kit offers wet and dry pickup for unmatched versatility.Exhibiting a partially blue construction this device will keep your establishment looking stylish and clean. With its compatible battery installed this device only weighs 22.7 lb. reducing user fatigue. Whether you are cleaning up a woodshop clearing out a construction site or getting a large venue ready for a party this device has fine-tuned features to make the job as easy as possible. If you care about precision comfort and control choose Makita!Kit Includes:- 12 1/2'' floor nozzle- Aluminum telescoping extension wand- Curved pipe handle with lock- 1 1/4'' x 5 3/5' anti-static hose- Cloth vacuum filter- 13'' white crevice nozzle- Wand hook- Multi hook- 40V max XGT dual port rapid optimum charger- 2 40V max XGT 4.0 Ah batteries- 10 Plastic disposal bagsOverall Dimensions:Length: 14 3/8''Width: 13 1/8''Height: 18 3/4''Capacity: 4 gallons
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNANT Squeegee Kit, For Hose 1-1/4" dia., Fits Vacuum Brand: Tennant (KTRI05812)
- GUMWAND INC Gumwand Cleaning Solution Concentrate, 20 Bottles - GW2 (GW2)
- NYCO Green Certified Bowl Cleaner, 1 qt. Unscented, 6 PK (GS008-Q6)
- RUBBERMAID 14QT Royal BLU Bucket (1793555)
- MAKITA 18V LXT® Brushless 2.0Gal HEPA Wet/Dry Canister Vacuum (XCV11Z)
- MAKITA Wet/Dry Dust Extract/Vacuum Kit, 2.1 gal (GCV01PM)
- MAKITA 11.0Gal HEPA Wet/Dry Dust Extractor/Vacuum, AWS™ (VC4210L)
- MAKITA Dry Vaccum Kit, Backpack, HEPA, 40V (GCV05T1X)
- MAKITA Cordless Robotic Vac Kit, 18V (DRC200PT + BL1850B-2)
- MAKITA 18V LXT® Brushless 2.0Gal HEPA Wet/Dry Canister Vacuum Kit (5.0Ah) (XCV11T)
- SHOP-VAC Shop Vacuum, 16 gal, Stainless, 110 cfm (9627806)
- Makita Wet Dry Vacuums