Shop All Dust Collectors
Makita
GCV02ZU 40V Max XGT Lithium Ion Cordless Brushless 2.1 Gallon Dry Dust Extractor
Mfr # 200GCV02ZU
Zoro # G911789237
product price: $1,262.99
/ea
Free Shipping & Returns
$1,262.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # 200GCV02ZU
- Zoro # G911789237
- Country of Origin China
- Category Dust Collectors
Details
Promotion Restriction | Not eligible for promotion |
Description
Complete the job with the power performance and durability of the Makita GCV02ZU 40V max XGT lithium ion cordless brushless 2.1 gallon dry dust extractor with AWS and HEPA filtration. Its powerful brushless motor generates 148 CFM cubic feet per minute of suction and a 92'' static water lift for quick cleanups. Plus the machine functions at a working sound level of 67 decibels making it easy to stay quiet while cleaning. Its cordless design provides unmatched portability and comfort. This dry dust extractor's water- and dust-resistant frame is perfect for janitorial and construction applications.This dry dust extractor delivers an extended run time with its 2 bay battery system. It is intended to be used with 40V max 5.0 Ah XGT lithium ion batteries sold separately. This model boasts a 2.1 gallon dry capacity to minimize dumping during use. This dry dust extractor includes an AWS Auto-Start Wireless System that provides a Bluetooth connection between the tool and dust extractor automating the cleanup process and keeping your work area tidy. It is equipped with a HEPA filter that captures 99.97% of particulates 0.3 microns and larger ensuring a thorough cleaning every time.Exhibiting a partially blue construction this device will keep your establishment looking stylish and clean. With its compatible battery installed this device only weighs 22.5 lb. reducing user fatigue. Whether you are cleaning up a woodshop clearing out a construction site or getting a large venue ready for a party this device has fine-tuned features to make the job as easy as possible. If you care about precision comfort and control choose Makita!Kit Includes:- Auto-start wireless transmitter- 1'' x 11' anti-static hose- 22 mm tool cuff adapter- 24 mm tool cuff adapter- 38 mm tool cuff adapter- HEPA filter- Damper filter- Pre-filter- Multi hook- 10 Plastic disposal bagsOverall Dimensions:Length: 14 3/8''Width: 13 1/8''Height: 16 3/4''Capacity: 2.1 gallons
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Dial Test Indicator, Vert, 0 to 0.100 In (513-504-10E)
- LENOX Band Saw Blade, 11 ft. L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal (1792721)
- WESTWARD Spiral Point Tap, Plug, 2 (5TWH1)
- ZORO SELECT Chucking Reamer, 1.7500 In., 12 Flute, HSS (433-1.75)
- MAKITA Dust Extraction Surfacegrindingshroud 7 (1911K1-3)
- MAKITA Tool-less Dust Extraction 4-1/2"- 5 (191F81-2)
- S & H INDUSTRIES DUST COLLECTOR FILTER (AC4150029)
- DAYTON Dust Collector, 1,100 CFM Max Flow, 1 1/2 hp, 3 Phase (3AA18)
- WILTON Dust Collector, 1.5HP, 1Ph, 115/230V, (708658K)
- OASIS MACHINERY Heavy Duty 3HP Wood Dust Collector (DC3000)
- MILWAUKEE TOOL Dust Extractor Attachment for M12 FUEL and M18 FUEL Oscillating Multi-Tools (49-90-2420)
- Makita Dust Collectors & Accessories