Shop All Miter Saws
Makita
Folding Miter Saw Stand
Mfr # WST07
Zoro # G703076187
product price: $312.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
Not eligible for select promotions
$312.99
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # WST07
- Zoro # G703076187
- UPC # 088381565301
- Country of Origin China
- Category Miter Saws
Details
Promotion Restriction | Not eligible for promotion |
Item | Folding Miter Saw Stand |
Description
Folding Miter Saw Stand
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Insulated Pump Pliers, Slim Handle, 10-Inch (502-10-EINS)
- INNOVATIVE COMPONENTS Four Prong Knob with Screw, 5/16-18 Thread Size, 1.125"L, Steel (GN5C10004P7--21)
- DRILL AMERICA 11.00mm Cobalt Metric Jobber Length Drill Bit (D/AMMCO11.00)
- MIDWEST TOOL & CUTLERY Serr L Cut Snip (MWT-6716AS)
- MAKITA SAW MITER SLDG CMPD WLSR 10IN (LS1019L)
- MAKITA Portable Rise Miter Saw Stand (MAKWST05)
- MAKITA Cordless, Miter Saw Kit Max Blade Speed: 4,400 RPM 5/8 in Arbor Size (XSL06PT/WST06)
- MAKITA SAW COMPOUND MITER 10" SAW (MPLS1040)
- MAKITA Corded, Miter Saw Max Blade Speed: 3,200 RPM 1 in Arbor Size (LS1219L)
- MAKITA Cordless, 10 in Blade Dia., Max Blade Speed: 4,400 RPM 5/8 in Arbor Size (XSL06PT)
- WORX 20V Power Share 7.25 in. Cordless Sliding Compound Miter Saw, Battery and Charger Included (WX845L)
- Makita Power Saws