Makita

Flexible Anti-Static Hose, 1-1/4" x 32",


product price: $42.19
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Promotion Restriction Not eligible for promotion
  • Color Black
  • Length 2 1/2 ft
  • Fits Vacuum Brand Makita
  • For Vacuum Type Backpack Vacuum
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Length 2 1/2 ft
Hose Dia. 1 1/4 in
Hose Length 2 1/2 ft
Attachment Dia. 1 1/4 in

Details

Promotion Restriction Not eligible for promotion
Item Anti-Static Vacuum Hose
Color Black
Fits Vacuum Brand Makita
For Vacuum Type Backpack Vacuum
Fits Vacuum Models XCV17
Hose Product Grouping Anti-Static Vacuum Hose

Description

Anti-Static Vacuum Hose, Hose Dia. 1 1/4 in, Hose Length 2 1/2 ft, For Vacuum Type Backpack Vacuum, Fits Vacuum Brand Makita, Fits Vacuum Models XCV17, Color Black

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.