Shop All Vacuum Bags
Makita
Fleece Filter Dust Bag, XCV19, PK10, 10 PK
Mfr # 191T96-3
Zoro # G501212657
product price: $36.19
/pk 10, $3.62/ea
$36.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Height 21 1/4 in
- Length 3 1/2 in
- Ply Count 3-Ply
- Fits Vacuum Models XCV19PG, XCV19PGZ
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # 191T96-3
- Zoro # G501212657
- UPC # 088381565424
- Country of Origin China
- Category Vacuum Bags
Dimensions
Height | 21 1/4 in |
Length | 3 1/2 in |
Width/Diameter | 5 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Fleece Filter Dust Bag,XCV19,PK10 |
Ply Count | 3-Ply |
Fits Vacuum Models | XCV19PG, XCV19PGZ |
Bag Product Grouping | Vacuum Bag |
Bag Filtration Type | Standard |
For Vacuum Type | Upright Vacuum |
Bag Material | Fleece |
Bag Reusability | Non-Reusable |
Fits Vacuum Brand | Makita |
Bag Pickup Type | Dry |
Description
Vacuum Bag, For Vacuum Type Upright Vacuum, Fits Vacuum Brand Makita, Fits Vacuum Models XCV19PG, XCV19PGZ, Bag Filtration Type Standard, Bag Material Fleece, Ply Count 3-Ply, Bag Pickup Type Dry, Bag Reusability Non-Reusable, Height 21 1/4 in, Length 3 1/2 in, Width/Diameter 5 1/2 in, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NILFISK Replacement Eliminator Dust Brush (0107031000)
- ALL-SOURCE 7 In. Natural Whisk Broom (60117)
- CONDOR Sorbents, 19 gal, 15 in x 150 ft, Harsh Chemicals, White, Polypropylene (35ZR37)
- EKCOS INNOVATIONS Power Screen AntiSplash Urinal Screen Green/Pine, PK10 (PWR-9G-10)
- MAKITA Filter Bag, 10 PK (191C26-2)
- MAKITA Filter Bag, 10PK (191C26-2)
- MAKITA Vacuum Bag, 10 PK (197903-8)
- MAKITA Vacuum Bag, Dust, Disposable, 5 PK (P-70297)
- MAKITA Vacuum Bag, Wet/Dry, Fleece Filter, 5 PK (P-78293)
- JANITIZED Filter Bag, Windsor Versamatic, 2003, PK10, 3-Ply, Micro Filter, 10 PK (JAN-WIVER-3(10))
- BISSELL COMMERCIAL Vacuum Bag, for Upright Vacuum, 9-1/2" L (2037857)
- Makita Vacuum Bags