Shop All Router Accessories
Makita
Fixed Base
Mfr # 193103-8
Zoro # G704846772
product price: $95.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$95.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 1
- Base Type Fixed
- Handle Type Dual Grip
- Product Type Router Base
- Included Fence No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # 193103-8
- Zoro # G704846772
- UPC # 088381159869
- Country of Origin Multiple
- Category Router Accessories
Details
Promotion Restriction | Not eligible for promotion |
Item | Router Base |
Number of Pieces | 1 |
Base Type | Fixed |
Handle Type | Dual Grip |
Product Type | Router Base |
Included Fence | No |
Compatible Manufacturer Model Number | RD1101, RF1101, RP1101 |
Description
Router Base, Base Type Fixed, Compatible Manufacturer Model Number RD1101, RF1101, RP1101, Handle Type Dual Grip, Compatible Grainger Model Number 14F178, 14F179, Included Fence No, Number of Pieces 1, Product Type Router Base
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOODY TOOL Handle Open End Wrench, Steel, 5/32" (51-1555)
- GREENLEE 3 Piece Knockout Punch Set, 10 ga Mild Steel or 12 ga Stainless Steel (K2BB-1-1/4)
- IRWIN Wood Chisel, 3/8 x 4-1/2 In, Blue (M44438N)
- WESTWARD Ratcheting Wrench Set, SAE, 5/16 in to 1 in Head Sizes, 13-Piece (54DG32)
- MAKITA Router Base, Plunge Base, Dual Grip Handle (196094-2)
- MAKITA Straight Guide (193073-1)
- MAKITA Hammer Drill & Rotary Hammer Depth Gauge (324219-0)
- MAKITA Depth Gauge, For HR2611F/HR2621 (331886-4)
- MAKITA Offset Base (196093-4)
- MAKITA Dust Extracting Attachment, Fixed Base (195559-1)
- BOSCH Router Dust Hood Kit, 2-1/4 In (RA1173AT)
- Makita Routers & Accessories