Shop All Vacuum Parts
Makita
Filter, For Stick Vacuum, Fit XLC03/XLC04
Mfr # 199966-0
Zoro # G403457255
product price: $12.79
/ea
$12.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Vacuum Type Stick Vacuum
- Fits Vacuum Models XLC03, XLC04
- Filter Efficiency High Efficiency
- Filter Reusability Reusable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # 199966-0
- Zoro # G403457255
- UPC # 088381546515
- Country of Origin China
- Category Vacuum Parts
Details
Promotion Restriction | Not eligible for promotion |
Item | Vacuum Filter |
For Vacuum Type | Stick Vacuum |
Fits Vacuum Models | XLC03, XLC04 |
Filter Efficiency | High Efficiency |
Filter Reusability | Reusable |
Filter Material | Cloth |
Filter Product Grouping | Vacuum Filter |
Filtration Type | Standard |
Fits Vacuum Brand | Makita |
Description
Vacuum Filter, For Vacuum Type Stick Vacuum, Fits Vacuum Brand Makita, Fits Vacuum Models XLC03, XLC04, Filtration Type Standard, Filter Efficiency High Efficiency, Filter Material Cloth, Filter Reusability Reusable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WYPALL ToWhtl, Dairy, Popup Box, PK18, White, Box, 18 PK (01772)
- SEVENTH GENERATION Cleaners & Detergents, Spray Bottle, Lemongrass Citrus (22810)
- MIRACLE SEALANTS Sealer, Bottle, 16 oz., PK6 (511PT6)
- GLOBAL INDUSTRIAL Foam Antibacterial, 4 PK (640411)
- MAKITA Makita® UB1103 203MPH 145CFM 6.8 Amp Corded Hand Handheld Blower Vacuum (UB1103)
- MAKITA Cloth Vacuum Filter (443060-3)
- GUARDAIR Guardair Pneumatic Vacuum Retaining Springs (Set Of 3) (N6603)
- CRAFTSMAN 1-7/8 in. Extension Wand Wet/Dry Vac Attachment for Shop Vacuums (CMXZVBE38675)
- NOBLES/TENNANT VAC MOTOR - TD 24V 2STG 5.7 1.5in INLET, VSERIES (601468)
- HOOVER CO Hoover® M-PWR„¢ 40V Battery For HushTone„¢ Upright and Backpack Vacuums (CH90040)
- SMC Precision Air Regulator (IR2000-02BG-A)
- Makita Vacuum Parts