Shop All Ceiling Fans
Makita
Fan 7-1/8", 18V LXT
Mfr # DCF102Z
Zoro # G103927447
product price: $119.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$119.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # DCF102Z
- Zoro # G103927447
- UPC # 088381864992
- Country of Origin China
- Category Ceiling Fans
Details
Promotion Restriction | Not eligible for promotion |
Item | Fan 7-1/8",18V LXT |
Description
Fan 7-1/8 In.,18V LXT
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XPOWER MANUFACURE XPOWER Axial Fan Duct Hose Adapter Kit, 16" Diameter, Injection Mold ABS, Black (16DHK)
- MULTI-PLEAT Pleated Filter, HC, Self-Sup, 20"x 25"x 1", MERV 8 (102-741-009)
- PARKER Filter/Dryer, 5/8 In, Flare (415)
- FLOWLINE Ultrasonic Level Switch, Side Mt, Polypro (AU13-1120)
- MAKITA Fan 13", 18V LXT (DCF301Z)
- WAC Mocha XL Indoor and Outdoor 8-Blade Smart Ceiling Fan 66in Matte Black with Remote Control (F-064)
- HUNTER Commercial Ceiling Fan, 5ft, Black, 240VAC (76259)
- WAC Disc II 5-Blade Pull Chain Memory Ceiling Fan 52in Matte Black with 3000K Dimmable LED Light Kit (F-033)
- LASKO PEDESTALFAN 18""3SPD REMO (1850)
- HONEYWELL CEILING FANS Ocean Breeze, 30 in. Ceiling Fan with Light Brushed Nickel (50601-40)
- Makita Ceiling Fans