Shop All Portable Vacuums
Makita
Extension Tube
Mfr # 197723-0
Zoro # G7957505
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Size Universal
- For Use With EB5300TH, EB5300WH
- Product Type Extension Tube
- Compatible Manufacturer Number EB5300TH, EB5300WH
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # 197723-0
- Zoro # G7957505
- UPC # 088381472753
- Country of Origin China
- Category Portable Vacuums
Dimensions
Size | Universal |
Details
Promotion Restriction | Not eligible for promotion |
Item | Extenstion Tube |
For Use With | EB5300TH, EB5300WH |
Product Type | Extension Tube |
Compatible Manufacturer Number | EB5300TH, EB5300WH |
Compatible Product Type | Makita MM4(R) Backpack Blower |
Description
Extenstion Tube, Product Type Extension Tube, Compatible Manufacturer Number EB5300TH, EB5300WH, Compatible Product Type Makita MM4(R) Backpack Blower
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRAYWAY Glass Cleaner Wipe. 40 10x12 Wipes, 6PK (SW933)
- LORELL Wraparound Floor Savers, Gray, PK100 (00126)
- RUBBERMAID COMMERCIAL 1 gal Rectangular Charging Bucket, 12 13/64 in H, Yellow, Plastic (FGQ95088YEL)
- TORK Tissues, 750/Roll Sheets, White, 36 PK (472884)
- MAKITA Backpack Dry Vacuum, 18V, 1.6 gal. (XCV17Z)
- MAKITA Cordless Wet/Dry Dust Extractor/Vacuum (GCV01Z)
- MAKITA Cordless Vacuum, 18.0V, Battery Included (XCV09PT + BL1850B-2)
- MAKITA Lxt Compact Brushless 1/2" Hammer Dr 18V (XPH16Z)
- MAKITA 18V LXT® Compact Vacuum (XLC01ZB)
- MAKITA 18V LXT® Compact Vacuum (XLC02ZW)
- ZERODARK HIGH POWERED CAR VACUUM (SZHCV14)
- Makita Portable Vacuums