Shop All Dust Collector Accessories
Makita
Dust Extractor Attachment w/ HEPA Filter
Mfr # DX01
Zoro # G6418027
product price: $208.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$208.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Mfr. No. LXRH01
- Impact Rated No
- Overall Length 17 1/2 in
- Standards OSHA
- Primary Material Application Concrete
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # DX01
- Zoro # G6418027
- UPC # 088381400558
- Country of Origin China
- Category Dust Collector Accessories
Dimensions
Overall Length | 17 1/2 in |
Maximum Application Diameter | 1 in |
Description
On-Tool Dust Extractor, Dust Compartment Type Self-Contained, OSHA Table 1 Compliant OSHA Table 1 Compliant, Extractor Mounting Location On-Tool, Compatible Chuck Style SDS-Plus, Application Drilling, Filtration Type HEPA, Maximum Application Diameter 1 in, Product Type On-Tool Dust Extractor, Compatible with Manufacturer Part Number XRH01, Compatible with Grainger Part Number 40K961, 52YW88, 54PC60, Kit Contents (1) HEPA Filter (197556-3), (5) Sealing Cap (424474-5), Number of Pieces 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS Prohold Ball Bit 6In 4.0Mm (31660)
- BON TOOL Bon 21-274 Horse Shoe Shim, 1/16" Blue 1000/Pkg (21-274)
- R W THOMPSON #1-#60 Drill Bit Set (60KK5)
- PROTO Combination Wrench, SAE, 1-1/4" Head Sz (J1240-T500)
- MAKITA Shelf Brush, 3-3/4 (198540-1)
- MAKITA Makita® 424379-9 Tool Cuff Adapter, 24mm for 1" hose (424379-9)
- MAKITA DUST BAG 9900B 9924DB (MP122296-4)
- MAKITA Dust Extraction Cup (195173-3)
- MAKITA Flat End Nozzle, XBU02Z (197889-6)
- MAKITA DUST BAG (MP122297-2)
- BOSCH Dust Collection Attachment, 1-11/64 ft. L (HDC100)
- Makita Dust Collector Accessories