Shop All Hammer Drill Accessories
Makita
Dust Extractor Attachment w/ HEPA Filter Cleaning Mechanism
Mfr # DX09
Zoro # G9662854
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Application Dust Collection
- Includes Dust Case
- Number of Pieces 1
- Features 2-Stage Extractor Extension, Depth Stop Adjustment Button, Dual LED Light, HEPA Filtration System, OSHA Compliant, Powered By Separate Motor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Makita
- MFR # DX09
- Zoro # G9662854
- UPC # 088381540834
- Country of Origin China
- Category Hammer Drill Accessories
Dimensions
Overall Length | 23 1/4 in |
Maximum Application Diameter | 1 1/8 in |
Overall Depth | 23 1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | On-Tool Dust Extractor |
Application | Dust Collection |
Includes | Dust Case |
Number of Pieces | 1 |
Features | 2-Stage Extractor Extension, Depth Stop Adjustment Button, Dual LED Light, HEPA Filtration System, OSHA Compliant, Powered By Separate Motor |
For Use With | Mfr. No. XRH11 |
Compatible with Manufacturer Part Number | XRH11 |
Compatible Tool Type | Rotary Hammers |
Dust Compartment Type | Self-Contained |
Extractor Mounting Location | On-Tool |
Filtration Type | HEPA |
Standards | OSHA |
OSHA Table 1 Compliant | OSHA Table 1 Compliant |
Compatible Chuck Style | SDS-Plus |
Kit Contents | (1) Bare Tool |
Product Type | On-Tool Dust Extractor |
Description
On-Tool Dust Extractor, Dust Compartment Type Self-Contained, OSHA Table 1 Compliant OSHA Table 1 Compliant, Extractor Mounting Location On-Tool, Compatible Chuck Style SDS-Plus, Application Dust Collection, Filtration Type HEPA, Maximum Application Diameter 1 1/8 in, Product Type On-Tool Dust Extractor, Compatible with Manufacturer Part Number XRH11, Compatible with Grainger Part Number 54XJ45, Kit Contents (1) Bare Tool, Number of Pieces 1, Compatible Tool Type Rotary Hammers
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Combination Wrench, Metric, 12mm Size (36A194)
- BONWAY Bon 32-510 Salt Roller, Steel 36" (32-510)
- WESTWARD Shell, welding Mask (TTST100SG)
- K TOOL INTL Chr Spline Soc 3/8 Dr 3/8 (KTI-20212)
- DEWALT Onboard Dust Extractor for 1-1/8 in. SDS Plus Hammers (DWH304DH)
- DEWALT 20V MAX* Brushless Universal Dust Extractor (Tool Only) (DWH161B)
- DEWALT Impact Connect™ PVC/PEX Pipe Cutter Attachment (DWAPVCIR)
- MILWAUKEE TOOL M18 FUEL HAMMERVAC Dedicated Dust Extractor for M18 FUEL 1-1/8 in. SDS-Plus Rotary Hammer (2915-DE)
- DEWALT PEX Expander (DCE410B)
- DEWALT Heavy-Duty Dust Box Assembly (DWH302DH)
- DEWALT Impact Connect™ Copper Pipe Cutter Attachment (DWACPRIR)
- Makita Hammer Drill Accessories