Shop All Hammer Drill Accessories
Makita
Dust Extractor Attachment w/ HEPA Filter Cleaning Mechanism
Mfr # DX08
Zoro # G9220922
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Application Dust Collection
- Includes Dust Case
- Overall Length 22 1/4 in
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Makita
- MFR # DX08
- Zoro # G9220922
- UPC # 088381540797
- Country of Origin China
- Category Hammer Drill Accessories
Dimensions
Overall Length | 22 1/4 in |
Overall Depth | 22 1/4 in |
Maximum Application Diameter | 1 1/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | On-Tool Dust Extractor |
Application | Dust Collection |
Includes | Dust Case |
Number of Pieces | 1 |
Features | 2-Stage Extractor Extension, Depth Stop Adjustment Button, Dual LED Light, HEPA Filtration System, OSHA Compliant, Powered By Separate Motor |
For Use With | Mfr. No. XRH08, XRH10 |
Extractor Mounting Location | On-Tool |
Dust Compartment Type | Self-Contained |
Filtration Type | HEPA |
Standards | OSHA |
OSHA Table 1 Compliant | OSHA Table 1 Compliant |
Compatible Chuck Style | SDS-Plus |
Compatible Tool Type | Rotary Hammers |
Optimal Drilling Range Maximum | 5/8 in |
Product Type | On-Tool Dust Extractor |
Compatible with Manufacturer Part Number | XRH08, XRH10 |
Kit Contents | (1) Bare Tool |
Description
On-Tool Dust Extractor, Dust Compartment Type Self-Contained, OSHA Table 1 Compliant OSHA Table 1 Compliant, Extractor Mounting Location On-Tool, Compatible Chuck Style SDS-Plus, Application Dust Collection, Filtration Type HEPA, Maximum Application Diameter 1 1/8 in, Product Type On-Tool Dust Extractor, Compatible with Manufacturer Part Number XRH08, XRH10, Compatible with Grainger Part Number 54XJ39, 54XJ41, 54XJ42, 54XJ43, Kit Contents (1) Bare Tool, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CTA MANUFACTURING Small Brake Cylinder Hone (CTA1120)
- TEKTON Combination Wrench Set w/Wall Hanger, 46-Piece 1/4 - 1-1/4 in., 6-32 mm (WCB96301)
- URREA Pliers, Industrial Grade Locking Pliers Set 4Pc (2700LP)
- TITAN SECURITY BIT SET 100 PC (TL16100)
- DEWALT Right Angle Attachment, For Tackle Tough (DWAMRA38FT)
- DEWALT Right Angle Attachment, For Tackle Tough (DWAMRA14FT)
- DEWALT Onboard Dust Extractor for 1-1/8 in. SDS Plus Hammers (DWH304DH)
- ZEPHYR Flat Offset Angle Drill, 3-13/16" L (ZT556-C-QC)
- DEWALT PEX Expander (DCE410B)
- DEWALT Expander Head (DCE410112)
- DEWALT Heavy-Duty Dust Box Assembly (DWH302DH)
- Makita Power Drills