Shop All Hammer Drill Accessories
Makita
Dust Extractor Attachment w/ HEPA Filter Cleaning Mechanism
Mfr # DX05
Zoro # G1987046
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Application Dust Collection
- Includes HEPA Filter, Sealing Caps
- Features Depth Stop Adjustment Button, Powered By A Separate Motor Allowing the Rotary Hammer to Consistently Maintain Peak Drilling Performance, Transparent Dust Container
- For Use With 55FD24, 55FD25, 55FD26
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Makita
- MFR # DX05
- Zoro # G1987046
- UPC # 088381540254
- Country of Origin China
- Category Hammer Drill Accessories
Dimensions
Overall Length | 17 in |
Overall Depth | 17 in |
Maximum Application Diameter | 11/16 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | On-Tool Dust Extractor |
Application | Dust Collection |
Includes | HEPA Filter, Sealing Caps |
Features | Depth Stop Adjustment Button, Powered By A Separate Motor Allowing the Rotary Hammer to Consistently Maintain Peak Drilling Performance, Transparent Dust Container |
For Use With | 55FD24, 55FD25, 55FD26 |
Number of Pieces | 3 |
Standards | OSHA |
Dust Compartment Type | Self-Contained |
Kit Contents | (1) HEPA Filter (197556-3), (1) HEPA Filter DX05 (199596-7), (1) Sealing Cap (424474-5) |
Optimal Drilling Range Maximum | 3/8 in |
Compatible Chuck Style | SDS-Plus |
Filtration Type | HEPA |
Product Type | On-Tool Dust Extractor |
OSHA Table 1 Compliant | OSHA Table 1 Compliant |
Compatible Tool Type | Rotary Hammers |
Extractor Mounting Location | On-Tool |
Compatible with Manufacturer Part Number | XRH12 |
Description
On-Tool Dust Extractor, Dust Compartment Type Self-Contained, OSHA Table 1 Compliant OSHA Table 1 Compliant, Extractor Mounting Location On-Tool, Compatible Chuck Style SDS-Plus, Application Dust Collection, Filtration Type HEPA, Maximum Application Diameter 11/16 in, Product Type On-Tool Dust Extractor, Compatible with Manufacturer Part Number XRH12, Compatible with Grainger Part Number 55FD24, 55FD25, 55FD26
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 14” Abrasive Cut-Off Machine (6177-20)
- NORTON ABRASIVES Mini Angle Air Disc Sander, , 0.9 hp, (69957382154)
- DYNAMIC Tools 3/8" Drive 9 Piece Long, Torx® Socket Set, T15 - T55 (D010019)
- MORSE Band Saw Blade, 7 ft. 9 in L, 3/4" W, 18 TPI, 0.032" Thick, Carbon Steel (ZHEFR18 -7'9)
- DEWALT 20V MAX* Brushless Universal Dust Extractor (Tool Only) (DWH161B)
- DEWALT Impact Connect™ Copper Pipe Cutter Attachment (DWACPRIR)
- DEWALT Right Angle Attachment, For Tackle Tough (DWAMRA14FT)
- ZEPHYR Flat Offset Angle Drill, 3-7/32" L (ZT733-C)
- ZEPHYR Flat Offset Angle Drill, 3-13/16" L (ZT556-C-QC)
- DEWALT Onboard Dust Extractor for 1 in. SDS Plus Hammers (DWH303DH)
- DEWALT Expander Head (DCE410112)
- Makita Power Drills