Shop All Demolition Hammer Accessories
Makita
Dust Extractor Attachment
Mfr # DX12
Zoro # G702492520
product price: $228.99
/ea
Free Shipping & Returns
$228.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Overall Length 22 3/4 in
- Application HEPA Filter Cleaning
- Number of Pieces 6
- Standards OSHA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # DX12
- Zoro # G702492520
- UPC # 088381560009
- Country of Origin China
- Category Demolition Hammer Accessories
Dimensions
Overall Length | 22 3/4 in |
Maximum Application Diameter | 1 1/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | On-Tool Dust Extractor |
Application | HEPA Filter Cleaning |
Number of Pieces | 6 |
Standards | OSHA |
Filtration Type | HEPA |
OSHA Table 1 Compliant | OSHA Table 1 Compliant |
Compatible Chuck Style | SDS-Plus |
Compatible with Manufacturer Part Number | GRH01 |
Product Type | On-Tool Dust Extractor |
Compatible Tool Type | Rotary Hammers |
Kit Contents | (1) Dust Case with HEPA Filter Cleaning Mechanism (199588-6), (5) Sealing Cap (424474-5) |
Extractor Mounting Location | On-Tool |
Dust Compartment Type | Self-Contained |
Description
On-Tool Dust Extractor, Dust Compartment Type Self-Contained, OSHA Table 1 Compliant OSHA Table 1 Compliant, Extractor Mounting Location On-Tool, Compatible Chuck Style SDS-Plus, Application HEPA Filter Cleaning, Filtration Type HEPA, Maximum Application Diameter 1 1/8 in, Product Type On-Tool Dust Extractor, Compatible with Manufacturer Part Number GRH01, Compatible with Grainger Part Number 373VP6, 373VP7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA BLADE Mtl Cutting Recip 9" 18TPI ( (MP723069-A-5)
- KIPP Star Grip, Similar To DIN 6336, D=1/2-13, D1= 63 H=40, Internal Thread, Cap and Grip: Black Plastic (K0154.2A5)
- IRWIN Power Bit, SAE, 2" Bit L, PK2 (IWAF32SQ22)
- CLEVELAND 4-Flute Cobalt 8% Square Single End Multi-Flute CenterCut CTD HGC-4C-TN TiN 1x1x2x4-1/2 (C32603)
- MAKITA Asphalt Cutter, 5" x 15", 3/4" Hex (751624-A)
- MAKITA Hammer Bit Grease (194683-7)
- MAKITA One-Piece Bushing Tool, 1-3/4" x 9-3/4" (751714-A)
- MAKITA 1-1/2" x 12" Scaling Chisel, SDS-MAX (751235-A)
- MAKITA 3" x 12" Scaling Chisel, General Purpose, SDS-MAX (D-36522)
- MAKITA 1-3/4" x 14-3/4" One-Piece Bushing Tool, 1-1/8" Hex (751717-A)
- BOSCH Spline Drive Hammer Steel, Scaling Chisel (HS1816)
- Makita Rotary and Demolition Hammers