Shop All Demolition Hammer Accessories
Makita
Dust Extractor Attachment
Mfr # DX10
Zoro # G802492468
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Standards OSHA
- Application HEPA Filter Cleaning
- Overall Length 22 3/4 in
- Number of Pieces 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # DX10
- Zoro # G802492468
- UPC # 088381565745
- Country of Origin China
- Category Demolition Hammer Accessories
Dimensions
Overall Length | 22 3/4 in |
Maximum Application Diameter | 1 3/16 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | On-Tool Dust Extractor |
Standards | OSHA |
Application | HEPA Filter Cleaning |
Number of Pieces | 2 |
OSHA Table 1 Compliant | OSHA Table 1 Compliant |
Kit Contents | (1) HEPA Filter (197556-3), (1) Sealing Cap (424474-5) |
Product Type | On-Tool Dust Extractor |
Filtration Type | HEPA |
Compatible Chuck Style | SDS-Plus |
Extractor Mounting Location | On-Tool |
Dust Compartment Type | Self-Contained |
Compatible Tool Type | Rotary Hammers |
Compatible with Manufacturer Part Number | HR3001C, HR3011FC |
Description
On-Tool Dust Extractor, Dust Compartment Type Self-Contained, OSHA Table 1 Compliant OSHA Table 1 Compliant, Extractor Mounting Location On-Tool, Compatible Chuck Style SDS-Plus, Application HEPA Filter Cleaning, Filtration Type HEPA, Maximum Application Diameter 1 3/16 in, Product Type On-Tool Dust Extractor, Compatible with Manufacturer Part Number HR3001C, HR3011FC, Compatible with Grainger Part Number 783X88, Kit Contents (1) HEPA Filter (197556-3), (1) Sealing Cap (424474-5)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOOLPRO Inner Leg for TP71830 (TPS5118A)
- EAZYPOWER One Way Screw Remover, No.16 (81395)
- KNIPEX 4 3/8 in Cable Stripper 5/16 to 33/64 in (16 85 125 SB)
- SK PROFESSIONAL TOOLS Ratcheting Wrench, Head Size 9mm (80002)
- MAKITA 20-1/2" Bull Point, 1-1/8" Hex (D-21353)
- MAKITA Hammer Bit Grease (194683-7)
- MAKITA 3" x 12" Scaling Chisel, General Purpose, SDS-MAX (D-36522)
- MAKITA 1-1/2" x 12" Scaling Chisel, SDS-MAX (751235-A)
- MAKITA 1-3/4" x 14-3/4" One-Piece Bushing Tool, 1-1/8" Hex (751717-A)
- MAKITA One-Piece Bushing Tool, 1-3/4" x 9-3/4" (751714-A)
- BOSCH Hammer Hauler, 47 in.L (T1657)
- Makita Rotary and Demolition Hammers