Shop All Rotary Hammer Accessories
Makita
Dust Extraction Cup Set
Mfr # 199245-6
Zoro # G7957399
product price: $42.19
/ea
$42.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With Mfr. No RH01Z, RH02Z, XRH06Z, XRH12Z
- Application Drilling
- Overall Length (In.) 9 in
- Number of Pieces 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # 199245-6
- Zoro # G7957399
- UPC # 088381528771
- Country of Origin China
- Category Rotary Hammer Accessories
Dimensions
Overall Length (In.) | 9 in |
Overall Length | 9 in |
Length (In.) | 9 in |
Maximum Application Diameter | 11/16 in |
Compatible Hose Diameters | 3/4 in, 1 in, 1 1/4 in |
Description
Dust Extraction Tool Attachment, Dust Compartment Type Separate Vacuum, OSHA Table 1 Compliant Part of OSHA Table 1 Compliant Solution, Extractor Mounting Location On-Tool, Compatible Chuck Style SDS-Plus, Application Drilling, Compatible Hose Diameters 3/4 in, 1 in, 1 1/4 in, Maximum Application Diameter 11/16 in, Product Type Dust Extraction Tool Attachment, Compatible with Manufacturer Part Number RH01Z, RH02Z, XRH06Z, XRH12Z
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRACTEL Dynafor Industrial Load Indicator Dynamometer Sensor, 3.2T 6400 lb, 0.3% Accuracy (260899)
- MILWAUKEE TOOL 8 in. 58 Tooth Aluminum Cutting Circular Saw Blade (5/8 in. Arbor) (48-40-4345)
- DRILL AMERICA 5/16"-27 HSS Plug Hand Tap (DWTST5/16-27P)
- MILWAUKEE TOOL Coax Stripper, ABS Plastic CAP, 0.09 lb (48-22-3064)
- MAKITA Dust Extraction Attachment, Demolition (199144-2)
- MAKITA Side Handle Assembly, For HR4500C (134915-0)
- MAKITA 16" Bull Point, Makita Large Shank (798029-5)
- BOSCH Rubber Ring and Pin, SDS Max, in.L (HCRR001)
- GREY PNEUMATIC 7PC HD CHISEL SET (CS807)
- GREY PNEUMATIC 3/4 FLAT CHISEL 7" LONG (CH102)
- GREY PNEUMATIC 10PC GENERAL SERVICE CHISEL SET .401 SHANK (CS110)
- Makita Rotary Hammer Accessories