Shop All Dust Collector Accessories
Makita
Dust Extraction Cup
Mfr # 195173-3
Zoro # G9504792
product price: $10.79
/ea
Not eligible for select promotions
$10.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Attachment
- Length (In.) 7 in
- Overall Length (In.) 7 in
- For Use With HR2621, Mfr. No. LXRH01
- Impact Rated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # 195173-3
- Zoro # G9504792
- UPC # 088381361125
- Country of Origin China
- Category Dust Collector Accessories
Dimensions
Length (In.) | 7 in |
Overall Length (In.) | 7 in |
Overall Length | 7 in |
Compatible Hose Diameters | 1 in, 1 1/4 in |
Maximum Application Diameter | 1 in |
Description
Dust Extraction Tool Attachment, Dust Compartment Type Separate Vacuum, OSHA Table 1 Compliant Part of OSHA Table 1 Compliant Solution, Extractor Mounting Location On-Tool, Compatible Chuck Style SDS-Plus, Application Drilling, Compatible Hose Diameters 1 in, 1 1/4 in, Maximum Application Diameter 1 in, Product Type Dust Extraction Tool Attachment, Compatible with Manufacturer Part Number HR2641, XRH01, XRH08, XRH10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 10mm Zinc Plated Steel Short Arm Hex Wrenches 4PK (62431)
- KIPP Star Grip, DIN 6336 Similar, D=5/16-18X20, D1= 40, External Thread, Steel, Black Plastic, Cap Black (K0155.4A31X20)
- INGERSOLL-RAND Boot, 2235M-Boot (2235M-BOOT)
- HHIP 3/8-16NC H3 3 Flute High Speed Steel Spiral Flute Bottom Tap (1011-8617)
- MAKITA Flat End Nozzle, XBU02Z (197889-6)
- MAKITA Shelf Brush, 3-3/4 (198540-1)
- MAKITA DUST BAG 9900B 9924DB (MP122296-4)
- MAKITA Makita® 195236-5 4.5"-5" Dust Extraction Surf. Grinding Shroud for Makita® 4.5- 5" Grinders (195236-5)
- MAKITA DUST BAG (MP122297-2)
- MAKITA Dust Extractor Attachment w/ HEPA Filter (DX01)
- PROTEAM Intercept Micro Filter Bag, Fits ProGen (10 pk.) (107377)
- Makita Dust Collector Accessories