Shop All Dust Collectors
Makita
Dust Extraction Attachment, SDS-PLUS, Drilling
Mfr # 193472-7
Zoro # G4304614
product price: $59.45
/ea
Not eligible for select promotions
$59.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 18 in
- Blade Width (In.) 1 in
- Impact Rated No
- Number of Pieces 2
- OSHA Table 1 Compliant Part of OSHA Table 1 Compliant Solution
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # 193472-7
- Zoro # G4304614
- UPC # 088381174022
- Country of Origin Multiple
- Category Dust Collectors
Dimensions
Length (In.) | 18 in |
Blade Width (In.) | 1 in |
Maximum Application Diameter | 1 1/8 in |
Compatible Hose Diameters | 3/4 in, 1 in, 1 1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Dust Extraction Tool Attachment |
Impact Rated | No |
Number of Pieces | 2 |
OSHA Table 1 Compliant | Part of OSHA Table 1 Compliant Solution |
Product Type | Dust Extraction Tool Attachment |
Compatible Chuck Style | SDS-Plus |
Dust Compartment Type | Separate Vacuum |
Optimal Drilling Range Maximum | 5/8 in |
Compatible Tool Type | Rotary Hammers |
Application | Drilling |
Extractor Mounting Location | On-Tool |
Compatible with Manufacturer Part Number | HR1840, HR2475, HR2631F, HR2641, HR2811F, XRH01, XRH03, XRH04, XRH05, XRH06 |
Description
Dust Extraction Tool Attachment, Dust Compartment Type Separate Vacuum, OSHA Table 1 Compliant Part of OSHA Table 1 Compliant Solution, Extractor Mounting Location On-Tool, Compatible Chuck Style SDS-Plus, Application Drilling, Compatible Hose Diameters 3/4 in, 1 in, 1 1/4 in, Maximum Application Diameter 1 1/8 in, Product Type Dust Extraction Tool Attachment, Compatible with Manufacturer Part Number HR1840, HR2475, HR2631F, HR2641, HR2811F, XRH01, XRH03, XRH04, XRH05, XRH06
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN 1 in. X 3/4 in. RotaLoc Annular Cutter (17132)
- DRILL AMERICA 1-1/2"x2" Carbide Tipped Annular Cutter (CTC5-530-257)
- DUROFIX 60V Lithium-Ion Battery Pack, 4.0 AH (B6035LE)
- TEKTON T15 Torx High-Torque Screwdriver (DHT31150)
- MAKITA Dust Extraction Surfacegrindingshroud 7 (1911K1-3)
- MAKITA Tool-less Dust Extraction 4-1/2"- 5 (191F81-2)
- DAYTON Dust Collector, 660 CFM Max Flow, 1 hp, 1 Phase (1RWB3)
- JET Dust Collector, 1,259 CFM Max Flow, 1 1/2 hp, 1 Phase (717515)
- BAILEIGH INDUSTRIAL Dust Collector, 2,300 CFM Max Flow, 3 hp, 1 Phase (DC-2300B)
- DAYTON Dust Collector, 1,100 CFM Max Flow, 1 1/2 hp, 3 Phase (3AA18)
- DUSTLESS TECHNOLOGIES DustBuddie for Demo Hammer (D2327)
- Makita Dust Collectors & Accessories