Shop All Rotary Hammer Accessories
This Product is Discontinued
Makita
Dust Extraction Attachment, SDS-MAX, Demolition (Discontinued)
Mfr # 196571-4
Zoro # G0701410
Not eligible for select promotions
This Product is Discontinued
Key Features
- Application Demolition
- Includes Dust Cover, 62 in Hose, Power Cord Hose Holder, Side D Handle Hose Holder, Side Straight Handle Hose Holder, Hose Joint
- Impact Rated No
- Overall Length (In.) 7 1/4 in
- Length (In.) 7 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # 196571-4
- Zoro # G0701410
- UPC # 088381434225
- Country of Origin China
- Category Rotary Hammer Accessories
Dimensions
Overall Length (In.) | 7 1/4 in |
Length (In.) | 7 1/4 in |
Overall Length | 5 in |
Drill Bit Size | 1 1/2 in |
Maximum Drilling Depth | 3 in |
Shank Length | 3 in |
Pipe/Rigid Conduit Entrance Size | 1 1/2 in |
Flute Length | 1 in |
Overall Depth | 5 in |
Maximum Application Diameter | 2 in |
Compatible Hose Diameters | 1 in, 1 1/4 in |
Description
Dust Extraction Tool Attachment, Dust Compartment Type Separate Vacuum, OSHA Table 1 Compliant Part of OSHA Table 1 Compliant Solution, Extractor Mounting Location On-Tool, Compatible Chuck Style SDS-Max, Application Chiseling, Compatible Hose Diameters 1 in, 1 1/4 in, Maximum Application Diameter 2 in, Product Type Dust Extraction Tool Attachment, Compatible with Manufacturer Part Number HM0870C, HM1111C, HM1203C, HM1214C, HR4002, HR4041C, HR4510C, HR5212C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.