Shop All Dust Collector Accessories
Makita
Dust Extraction Attachment Kit, SDS-MAX, Drilling & Demolition
Mfr # 196074-8
Zoro # G6933385
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Includes Attachment Only
- Impact Rated No
- For Use With HR4002, HR4510C, HR5210C, Mfr. No. HR4010C
- Finish - Machining Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # 196074-8
- Zoro # G6933385
- UPC # 088381407632
- Country of Origin China
- Category Dust Collector Accessories
Dimensions
Maximum Application Diameter | 1 3/4 in |
Compatible Hose Diameters | 3/4 in, 1 in, 1 1/4 in |
Description
Dust Extraction Tool Attachment, Dust Compartment Type Separate Vacuum, OSHA Table 1 Compliant Part of OSHA Table 1 Compliant Solution, Extractor Mounting Location On-Tool, Compatible Chuck Style SDS-Max, Application Chiseling, Compatible Hose Diameters 3/4 in, 1 in, 1 1/4 in, Maximum Application Diameter 1 3/4 in, Product Type Dust Extraction Tool Attachment, Compatible with Manufacturer Part Number HR4002, HR4010C, HR4510C, Compatible with Grainger Part Number 14F134, 2KUX1, 2KUX2, 3NLP5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/4 in Drive Hex Socket Bit Metric 5.5 mm Tip, 1 1/2 in L (54TM11)
- WILLIAMS Williams Offset Striking Wrench, 2-3/8", 60mm (8814W)
- KEO Countersink, 6 Fl, 82 Deg, 1 1/2, Cobalt (55533)
- CRESCENT NICHOLSON 10" Half Round Double Cut Smooth File - Boxed (05059N)
- MAKITA Makita® 424379-9 Tool Cuff Adapter, 24mm for 1" hose (424379-9)
- MAKITA Shelf Brush, 3-3/4 (198540-1)
- MAKITA Dust Extraction Cup (195173-3)
- MAKITA Flat End Nozzle, XBU02Z (197889-6)
- MAKITA DUST BAG 9900B 9924DB (MP122296-4)
- MAKITA Makita® 195236-5 4.5"-5" Dust Extraction Surf. Grinding Shroud for Makita® 4.5- 5" Grinders (195236-5)
- Makita Dust Collectors & Accessories