Shop All Dust Collectors
Makita
Dust Extraction Attachment, Dry/Wet, HEPA
Mfr # DX06
Zoro # G203528766
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Overall Length 17 1/2 in
- Standards OSHA
- Application Drilling
- Compatible Chuck Style SDS-Plus
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Makita
- MFR # DX06
- Zoro # G203528766
- UPC # 088381540322
- Country of Origin China
- Category Dust Collectors
Dimensions
Overall Length | 17 1/2 in |
Maximum Application Diameter | 15/16 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Dust Extraction Tool Attachment |
Standards | OSHA |
Application | Drilling |
Compatible Chuck Style | SDS-Plus |
Battery Series | LXT |
Dust Compartment Type | Separate Vacuum |
OSHA Table 1 Compliant | OSHA Table 1 Compliant |
Extractor Mounting Location | On-Tool |
Wet or Dry Use | Dry/Wet |
Compatible with Manufacturer Part Number | XRH01T, XRH01Z |
Filtration Type | HEPA |
Number of Pieces | 1 |
Kit Contents | (1) Dust Case with HEPA Filter Cleaning Mechanism, (1) Dust Extraction Attachment |
Compatible Tool Type | Rotary Hammers |
Product Type | Dust Extraction Tool Attachment |
Description
Dust Extraction Tool Attachment, Dust Compartment Type Separate Vacuum, OSHA Table 1 Compliant OSHA Table 1 Compliant, Extractor Mounting Location On-Tool, Compatible Chuck Style SDS-Plus, Application Drilling, Wet or Dry Use Dry/Wet, Filtration Type HEPA, Maximum Application Diameter 15/16 in, Product Type Dust Extraction Tool Attachment, Compatible with Manufacturer Part Number XRH01T, XRH01Z, Compatible Grainger Part Number 40K961, 54PC60, Battery Series LXT
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXCELTA 5 3/4 in Long Nose Plier Molded Grip Handle (2843)
- MAYHEW Chisel, 1/4in. Tip, 5-3/4in. L, Half Round (10502MAY)
- KLEIN TOOLS 7 3/4 in Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated (D220-7)
- WESTWARD Snap-off Utility Blade, 9mm W, PK3 (2ZRJ7)
- MAKITA Cordless Dry Dust Extractor, 67 dBA, 40 V (GCV02ZU)
- MAKITA Tool-less Dust Extraction 4-1/2"- 5 (191F81-2)
- MAKITA Cordless Dry Dust Extractor, 67 dBA, 40 V (GCV02PMU)
- MAKITA Dust Extraction Surfacegrindingshroud 7 (1911K1-3)
- DAYTON Dust Collector, 2,900 CFM Max Flow, 7 1/2 hp, 3 Phase (3AA26)
- MILWAUKEE TOOL Dust Extractor Attachment for M12 FUEL and M18 FUEL Oscillating Multi-Tools (49-90-2420)
- JET Dust Collector, 1,963 CFM Max Flow, 3 hp, 1 Phase (717530K)
- Makita Dust Collectors