Shop All Vacuum Accessories
Makita
Dust Extracting Attachment, Routers
Mfr # 193379-7
Zoro # G0701368
$25.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Plastic
- Length 2 in
- For Use With Plunge Router
- Includes Dust Extracting Attachment
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Makita
- MFR # 193379-7
- Zoro # G0701368
- UPC # 088381160872
- Country of Origin Multiple
- Category Vacuum Accessories
Dimensions
Length | 2 in |
Overall Length | 2 in |
Details
Promotion Restriction | Not eligible for promotion |
Material | Plastic |
For Use With | Plunge Router |
Item | Dust Nozzle |
Includes | Dust Extracting Attachment |
Product Type | Dust Nozzle |
Compatible Manufacturer Model Number | RD1101, RF1101, RP1101 |
Number of Pieces | 1 |
Description
Dust Nozzle, Product Type Dust Nozzle, Compatible Manufacturer Model Number RD1101, RF1101, RP1101, Number of Pieces 1, Wrench Size Not Applicable, Includes Dust Extracting Attachment, Compatible Grainger Model Number 14F178, 14F179, Material Plastic, Overall Length 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Sorbents, 18 gal, 16 in x 150 ft, Universal, Gray, Polypropylene (MAT176)
- BSC PREFERRED Professional Ostrich Feather Duster - 23'' (H-2680)
- RAID MAX Aerosol Fogger 2.1 oz (12565)
- TENNANT Front Squeegee Blade (222381)
- MAKITA Black Cyclonic Vacuum Attachment (199553-5)
- MAKITA Cyclonic Attachment, For 1" Hose Dia. (191D72-1)
- MAKITA Floor Nozzle (123486-2)
- MAKITA Anti-Static Hose, 1" x 11'-6" (P-70487)
- MAKITA Vacuum Hose, 1-1/2" dia., 8 ft. L (198867-9)
- MAKITA Tool Cuff Adapter, 38mm for 1-3/8" Hose (P-70421)
- MAKITA Dust Extracting Attachment (P-80023)
- Makita Vacuum Accessories