Shop All Abrasive Parts
Makita
Dust Extracting Attachment, 1-1/8" Hex
Mfr # 197172-1
Zoro # G3998176
product price: $134.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Extractor Mounting Location On-Tool
- Maximum Application Diameter 1 1/8 in
- Number of Pieces 1
- Product Type Dust Extraction Tool Attachment
- OSHA Table 1 Compliant Part of OSHA Table 1 Compliant Solution
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # 197172-1
- Zoro # G3998176
- UPC # 088381449977
- Country of Origin China
- Category Abrasive Parts
Dimensions
Maximum Application Diameter | 1 1/8 in |
Compatible Hose Diameters | 1 in, 1 1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Dust Extracting Attachment |
Extractor Mounting Location | On-Tool |
Number of Pieces | 1 |
Product Type | Dust Extraction Tool Attachment |
OSHA Table 1 Compliant | Part of OSHA Table 1 Compliant Solution |
Kit Contents | (1) Dust Extraction Attachment |
Dust Compartment Type | Separate Vacuum |
Compatible Chuck Style | 1 1/8 in Hex |
Compatible Tool Type | Demolition Hammers |
Wet or Dry Use | Dry |
Compatible with Manufacturer Part Number | 195433-3, 417766-9, HM1307CB, HM1317CB, HM1502, HM1512, HM1810, HM1812, P-84084, VC4210L, VC4710, W107418688, XCV07ZX, XCV13Z, XCV15ZX |
Application | Chiseling |
Description
Dust Extracting Attachment, Dust Compartment Type Separate Vacuum, OSHA Table 1 Compliant Part of OSHA Table 1 Compliant Solution, Extractor Mounting Location On-Tool, Compatible Chuck Style 1 1/8 in Hex, Application Chiseling, Compatible Hose Diameters 1 in, 1 1/4 in, Wet or Dry Use Dry, Maximum Application Diameter 1 1/8 in, Product Type Dust Extraction Tool Attachment
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAMOND VANTAGE Grinding Wheel, Cup, No. Seg. 14, 4 in (04HDDGDX1)
- NORTON CO 3 Soft Norgrip Backup Pad - Low Profile (6128)
- NORTON ABRASIVES Grinding Wheel, T1, 7x1/2x1-1/4, AO, 60G, PK5 (66252940880)
- SCOTCH-BRITE 1-1/2" dia. Type 3 100 grit Extra Coarse Silicon Carbide Quick Change Disc (XO-DR)
- MAKITA Metal Hook, For BML184 (GM00001027)
- MAKITA Flexible Hose (191496-7)
- MAKITA Lock Nut Wrench 28, For PC5000C/PC5001C (782425-7)
- MAKITA Dust Bag, BO4556K (166078-4)
- MAKITA Dust Bag, 9921 (122562-9)
- MAKITA Guide Rule, 1100 (161046-2)
- ARC ABRASIVES Qlok Holder-R 1 X 1/4 Med (50257)
- Makita Abrasive Parts