Shop All Sander Accessories
Makita
Dust Extracting Assembly
Mfr # 127672-7
Zoro # G108563565
product price: $6.95
/ea
Not eligible for select promotions
$6.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Dust Extracting Assembly
- Number of Pieces 1
- Product Type Dust Extracting Assembly
- Compatible Manufacturer Model Number XLS01X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # 127672-7
- Zoro # G108563565
- Country of Origin China
- Category Sander Accessories
Dimensions
Details
Promotion Restriction | Not eligible for promotion |
Item | Dust Extracting Assembly |
Includes | Dust Extracting Assembly |
Number of Pieces | 1 |
Product Type | Dust Extracting Assembly |
Compatible Manufacturer Model Number | XLS01X |
Description
Dust Extracting Assembly, Product Type Dust Extracting Assembly, Compatible Sander Mfr. Model Number XLS01X, Number of Pieces 1, Overall Diameter Not Applicable, Overall Width Not Applicable, Overall Length Not Applicable, Includes Dust Extracting Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Flange Nut, 1.75" x 1.75" x 0.38 (MG1-338)
- EAZYPOWER Plug Tap, 5/8-11NC (82533)
- CST/BERGER Rod, Leveling, 8ft (06-808C)
- POWERWELD 12" C-Clamp (412)
- MAKITA 4-1/2" x 4" Backing Pad, BO4556 (158324-9)
- MAKITA 7'' Disc Sander (GV7000C)
- MAKITA Belt Sander 1/2" Arm Assembly, 9032 (125159-3)
- MAKITA Multi-Tool Kit (TM3010CX1)
- MAKITA 5" Disc Sander (GV5010)
- SIOUX CHIEF Sandroll Abrsve Mesh 5Yd (730-05)
- BLUE MONSTER Sand Cloth 150Grit (70171)
- Makita Sanders & Accessories