Shop All Rotary Hammer Accessories
Makita
Dust Cup
Mfr # 421342-3
Zoro # G3577449
product price: $3.99
/ea
Sold in multiples of 2 for $7.98
$7.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material - Machining Steel
- For Tool Type Rotary Hammer
- Primary Material Application Concrete, Masonry
- Finish - Machining Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # 421342-3
- Zoro # G3577449
- Country of Origin China
- Category Rotary Hammer Accessories
Details
Promotion Restriction | Not eligible for promotion |
Item | Makita 421342-3 Dust Cup 5 Hr2450F |
Material - Machining | Steel |
For Tool Type | Rotary Hammer |
Primary Material Application | Concrete, Masonry |
Finish - Machining | Bright (Uncoated) |
Shank Type - Machining | Straight |
Cutting Direction | Right Hand |
Description
Makita 421342-3 Dust Cup 5 Hr2450F, Shank Type - Machining Straight, For Tool Type Rotary Hammer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/4 in Drive, 1-5/8" 12 pt SAE Socket, 12 Points (5MX87)
- WERA Wera 05004019001 0.25 in. Zyklop Metric Drive Speed Ratchet - 28 Piece (5004019001)
- DAVIES Four Prong Knob, Clamp Knob, 5/16-18 Size, 2"L, HR Phenolic (2820-G)
- MARSHALLTOWN Trowel Drywall Tape 3X12 (3512SD)
- MAKITA Dust Extraction Attachment, Demolition (199144-2)
- MAKITA 16" Bull Point, Makita Large Shank (798029-5)
- MAKITA Side Handle Assembly, For HR4500C (134915-0)
- BOSCH Dust Extraction Attachment, 14 in.L (HDC300)
- BOSCH Hammer Steel, Flat Chisel, 3/4 Hex, 12 In L (HS1517)
- DIABLO Easily Convert Your Spline Rotary Hammer (DMAMXAD1010)
- BOSCH HS1810B10 Round Hex 3x12In Scaling, PK10 (HS1810B10)
- Makita Rotary Hammer Accessories