Shop All Cordless Combination Kits
Makita
Dust Case With Hepa Filter Cleaning Mechanism
Mfr # 199588-6
Zoro # G8156883
product price: $65.89
/ea
$65.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Number of Pieces 1
- Compatible Chuck Style SDS-Plus
- Dust Compartment Type Self-Contained
- Filtration Type HEPA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # 199588-6
- Zoro # G8156883
- UPC # 088381539760
- Country of Origin China
- Category Cordless Combination Kits
Details
Promotion Restriction | Not eligible for promotion |
Item | Dust Extractor Dust Box |
Number of Pieces | 1 |
Compatible Chuck Style | SDS-Plus |
Dust Compartment Type | Self-Contained |
Filtration Type | HEPA |
Kit Contents | (1) Dust Case, (1) HEPA Filter |
Extractor Mounting Location | On-Tool |
Compatible with Manufacturer Part Number | DX01, DX08, DX09 |
Compatible Tool Type | Rotary Hammers |
Wet or Dry Use | Dry |
OSHA Table 1 Compliant | Part of OSHA Table 1 Compliant Solution |
Product Type | Dust Extractor Dust Box |
Description
Dust Extractor Dust Box, Dust Compartment Type Self-Contained, OSHA Table 1 Compliant Part of OSHA Table 1 Compliant Solution, Extractor Mounting Location On-Tool, Compatible Chuck Style SDS-Plus, Wet or Dry Use Dry, Filtration Type HEPA, Product Type Dust Extractor Dust Box, Compatible with Manufacturer Part Number DX01, DX08, DX09, Compatible with Grainger Part Number 40K963, 54XJ26, 54XJ27, Kit Contents (1) Dust Case, (1) HEPA Filter, Number of Pieces 1, Compatible Tool Type Rotary Hammers
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAPRI TOOLS 3/8 in Drive 18 mm 6-Point Metric Shallow Socket (1-2342)
- WESTWARD Open End Wrench, 18x19mm, 9 L (1EYN7)
- GEARWRENCH 6-point Metric Full Polish Combination Wrenches (81756)
- KIPP Adjustable Handle, Modern Design, Sz. 4, 1/2-13, Die Cast Zinc Black Satin, Comp: Steel (K0122.4A51)
- MAKITA Brushless Sub-Compact 2pcs Combo Kit (CX205RB)
- MAKITA Cordless Combination Kit, 3 Tools, 18V DC (XT269M + XRJ04Z)
- MAKITA Cordless Combination Kit, 3 Tools, 18V DC (XT261M + XMT03Z)
- MAKITA Cordless Combination Kit, 3 Tools, 18V DC (XT269R + XAG04Z)
- MAKITA Cordless Tool Combination Kit, 3 Tools (XT269M + XVJ03Z)
- MAKITA Cordless Combination Kit, 18.0VDC, 3 Tools, Voltage: 18V (XT255T + XGC01Z)
- DEWALT Cordless Combination Kit, 20.0V, Cordless (DCK594P2/DCB205-2)
- Makita Cordless Combination Kits