Shop All Cordless Tool Accessories
Makita
Dust Bag, LS1030
Mfr # 122351-2
Zoro # G3246041
product price: $26.79
/ea
Not eligible for select promotions
$26.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes No
- For Use With Front: Chevrolet C1500 Suburban 99-95, C2500 00-88, C2500 Suburban 99-92, C3500 00-88, C3500HD 00-95, Express 2500 02-96, Express 3500 02-96, K1500 Suburban 99-96, K2500 00-88, K2500 Suburban 99-92, K3500 00-88, R2500 1989, R3500 91-89, Tahoe 00-98, V3500 91-89; Dodge Ram 2500 99-94; GMC C1500 Suburban 99-95, C2500 00-88, C2500 Suburban 99-92, C3500 00-88, G3500 1996, K1500 Suburban 99-95, K2500 00-88, K2500 Suburban 99-92, K3500 97-88, Savana 2500 02-96, Savana 3500 02-96, Yukon 99-96
- Features For Collecting Dust During miter Saw Applications; Installs Quickly and Easily; High Quality Materials for Long Life; For Use with Makita Miter Saw Model LS1030
- Green Certification or Other Recognition OSHA Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # 122351-2
- Zoro # G3246041
- Country of Origin China
- Category Cordless Tool Accessories
Details
Promotion Restriction | Not eligible for promotion |
Includes | No |
Item | Makita 122351-2 Dust Bag Assembly |
For Use With | Front: Chevrolet C1500 Suburban 99-95, C2500 00-88, C2500 Suburban 99-92, C3500 00-88, C3500HD 00-95, Express 2500 02-96, Express 3500 02-96, K1500 Suburban 99-96, K2500 00-88, K2500 Suburban 99-92, K3500 00-88, R2500 1989, R3500 91-89, Tahoe 00-98, V3500 91-89; Dodge Ram 2500 99-94; GMC C1500 Suburban 99-95, C2500 00-88, C2500 Suburban 99-92, C3500 00-88, G3500 1996, K1500 Suburban 99-95, K2500 00-88, K2500 Suburban 99-92, K3500 97-88, Savana 2500 02-96, Savana 3500 02-96, Yukon 99-96 |
Features | For Collecting Dust During miter Saw Applications; Installs Quickly and Easily; High Quality Materials for Long Life; For Use with Makita Miter Saw Model LS1030 |
Green Certification or Other Recognition | OSHA Compliant |
Description
Makita 122351-2 Dust Bag Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTCOTT Safety Ceramic Blade Box Cutter, 5.5", Green (16475)
- MILWAUKEE TOOL 48" REDSTICK Magnetic Box Level (MLBXM48)
- KODIAK CUTTING TOOLS 3/8 Carbide Countersink Single Flute 82 Deg. (5418963)
- FREUD Medium to Thick Aluminum and Non-Ferrous (LU5A25)
- MAKITA Battery and Power Supply Kit, Li-Ion, 6 Ah (PDC01G6)
- MAKITA 18V LXT® Starter Pack (5.0Ah) (BL1850BDC1)
- MAKITA Charger Adapter, 18V (ADP10)
- MAKITA XGT 4.0 Ah Battery, 40V max (BL4040)
- MAKITA 18V LXT® / 12V max CXT® Bluetooth® Job Site Speaker (XRM08B)
- MAKITA 18V LXT® Job Site Radio (XRM05W)
- MILWAUKEE TOOL Knockout Tool and Tool Box, 18V DC (2676-23, 48-22-8443)
- Makita Cordless Tools