Shop All Abrasive Parts
Makita
Dust Bag & Holder Assembly
Mfr # 193525-2
Zoro # G3998480
product price: $21.25
/ea
Not eligible for select promotions
$21.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Dust Bag and Holder Assembly
- Compatible Manufacturer Model Number BO4900V
- Overall Length 12 in
- Number of Pieces 1
- Overall Diameter 2 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # 193525-2
- Zoro # G3998480
- Country of Origin Multiple
- Category Abrasive Parts
Dimensions
Overall Length | 12 in |
Overall Diameter | 2 1/8 in |
Overall Width | 6 1/2 in |
Diameter | 2 1/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Dust Bag and Assembly |
Product Type | Dust Bag and Holder Assembly |
Compatible Manufacturer Model Number | BO4900V |
Number of Pieces | 1 |
Description
Dust Bag and Assembly, Product Type Dust Bag and Holder Assembly, Compatible Manufacturer Model Number BO4900V, Number of Pieces 1, Overall Diameter 2 1/8 in, Overall Width 6 1/2 in, Overall Length 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Flap Disc, Type 27, 4-1/2in. dia., 40 Grit (98806)
- NORTON ABRASIVES Grinding Wheel, T1, 12x2x1-1/4, SC, 80G, Brn (66253263360)
- UNITED ABRASIVES/SAIT SAIT 24039 EZ-Chop® Burr Free Chop Saw Wheels 14" x 3/32" x 1", 1-Pack (24039)
- 3M CUBITRON Flap Disc, Type 29, 4-1/2" dia., 60 Grit (7100104606)
- MAKITA Wire Brush Wheel, 9741 (794382-7)
- MAKITA Nylon Brush Wheel, 240 Grit, Fine (794383-5)
- MAKITA Chain Cover, 20"-24" (952-020-660)
- MAKITA Dust Collector Hood (193036-7)
- MAKITA Blade Guard Assembly (122820-3)
- MAKITA Metal Hook, For BML184 (GM00001027)
- ARC ABRASIVES Qlok Holder-S 2 X 1/4 Soft (50253SF)
- Makita Abrasive Parts