Shop All Power Saw Accessories
Makita
Dust Bag Assembly, 9401
Mfr # 122297-2
Zoro # G8682082
product price: $26.95
/ea
$26.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Overall Length 6 in
- Fits Brand Makita
- For Use With Mfr. Model Number 9403
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # 122297-2
- Zoro # G8682082
- Country of Origin Multiple
- Category Power Saw Accessories
Dimensions
Overall Length | 6 in |
Overall Diameter | 1 1/4 in |
Overall Width | 14 1/4 in |
Diameter | 1 1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Dust Bag Assembly |
Fits Brand | Makita |
For Use With Mfr. Model Number | 9403 |
Number of Pieces | 1 |
Product Type | Dust Bag |
Compatible Manufacturer Model Number | 9403 |
Description
Dust Bag Assembly, Product Type Dust Bag, Compatible Manufacturer Model Number 9403, Number of Pieces 1, Overall Diameter 1 1/4 in, Overall Width 14 1/4 in, Overall Length 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON Soft Face Sledge, 10 lb, 38 In, Steel (41036)
- CLEVELAND Screw Machine Drill Bit, #12 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04471)
- PROTO Feeler Gauge Set, 12 Blades, 12 In (J000SL)
- DRILL AMERICA m48x5 Carbon Steel Hex Die (DWTSMH48X5)
- MAKITA Makita® 5007F 7-1/4" Circular Saw (5007F)
- MAKITA Makita 4213334 Rubber Tire 2106 (421333-4)
- MAKITA Punch, JN3201 (792728-1)
- MAKITA Guide Rail Adapter (198673-2)
- MAKITA Makita 1634519 Shoe Jr3050T (163451-9)
- MAKITA Makita® Miter Gauge, 122555-6, For 2702 & 2703 Table Saw (122555-6)
- SAFETY SPEED Laser Guide (LLC4-6800)
- Makita Power Saws