Shop All Rotary Hammer Accessories
Makita
Dust Attachment, SDS-MAX, Drilling & Demo, HR5212C
Mfr # 196858-4
Zoro # G0378491
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Shank Type SDS Max
- For Use With Concrete
- Application Chiseling
- Overall Length (In.) 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # 196858-4
- Zoro # G0378491
- UPC # 088381441599
- Country of Origin China
- Category Rotary Hammer Accessories
Dimensions
Overall Length (In.) | 24 in |
Length (In.) | 24 in |
Compatible Hose Diameters | 1 in, 1 1/4 in |
Maximum Application Diameter | 2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Dust Extraction Tool Attachment |
Shank Type | SDS Max |
For Use With | Concrete |
Application | Chiseling |
Impact Rated | No |
Number of Pieces | 4 |
Product Type | Dust Extraction Tool Attachment |
Compatible with Manufacturer Part Number | HR5212C |
Compatible Chuck Style | SDS-Max |
Dust Compartment Type | Separate Vacuum |
OSHA Table 1 Compliant | Part of OSHA Table 1 Compliant Solution |
Kit Contents | (2) Drilling Boot, SDS-Max Dust Extraction Attachment Kits (453118-0), (2) Joint Nozzle, SDS-Max Dust Extraction Attachment Kits (455810-4) |
Compatible Tool Type | Demolition Hammers, Rotary Hammers |
Extractor Mounting Location | On-Tool |
Description
Dust Extraction Tool Attachment, Dust Compartment Type Separate Vacuum, OSHA Table 1 Compliant Part of OSHA Table 1 Compliant Solution, Extractor Mounting Location On-Tool, Compatible Chuck Style SDS-Max, Application Chiseling, Compatible Hose Diameters 1 in, 1 1/4 in, Maximum Application Diameter 2 in, Product Type Dust Extraction Tool Attachment, Compatible with Manufacturer Part Number HR5212C, Compatible with Grainger Part Number 2KUX6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Hex Inch and Metric Power Bit Set with Holder, 10-Piece (74986)
- CURRENT TOOLS Radius Cable Roller for 12"-18" Tray (9518RR)
- KIPP Adjustable Handle, Modern Design, Sz. 2, 3/8-16X20, Die Cast Zinc Black Satin, Comp: Steel (K0122.2A41X20)
- STANLEY STANLEY 16FT CONTROL LOCK TAPE (STHT37243)
- MAKITA Side Handle Assembly, For HR4500C (134915-0)
- MAKITA Dust Extraction Attachment, Demolition (199144-2)
- MAKITA 16" Bull Point, Makita Large Shank (798029-5)
- BOSCH Narrow Chisel Hex Collar, 1 In. Hex (HS2362)
- MILWAUKEE TOOL SDS MAX Clay Spade Chisel 4 1/4" X 16" (48-62-4094)
- DEWALT DUST EXTRACTION TUBE KIT WITH HOSE (DWH200D)
- DEWALT SDS Max to SDS+ Adapter (DW5891)
- Makita Rotary Hammer Accessories