Shop All Hook & Loop Sanding Discs
Makita
Drywall Sanding Disc 9", Hook and Lo, PK25
Mfr # E-02917
Zoro # G203076205
product price: $38.25
/pk 25, $1.53/ea
Not eligible for select promotions
$38.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # E-02917
- Zoro # G203076205
- UPC # 088381556798
- Country of Origin Italy
- Category Hook & Loop Sanding Discs
Details
Promotion Restriction | Not eligible for promotion |
Item | Drywall Sanding Disc 9",Hook and Lo,PK25 |
Description
Drywall Sanding Disc 9 In.,Hook and Lo,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Abrasive Roll, 45 yd. L, 2-3/4" W, 240 Grit (05539520334)
- 3M Sanding Sheet, 11x9 In, 400 G, SC (7000000318)
- COBRA CARBIDE Carbide Burr, Double Cut Shape D Regular Length, SD-11, 1/8 (10555)
- ZORO SELECT Carbide Bur, Cylinder, 3/8 In, 1/4 Shank (310-002500)
- MAKITA 6" Round Backing Pad (Hook & Loop) (A-91207)
- MAKITA ABRSV DISC-HOOK/LOOP 5" 80GR 5PK (MP794519-6)
- MAKITA ABRSV DISC-HOOK/LOOP 5" 80GR 50PK (MP794519-6-50)
- CONTINENTAL ABRASIVES 5" 3000 Grit Zirconia Purple Film Hook & Loop Disc 8 Hole (SD-50HP8K30)
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, 9 in Dia, PK3 (7660768238)
- MIRKA Foam, Grip Disc, 6", P2000 Grit, PK10 (8A-240-2000)
- DIABLO Sanding Disc, w/Hook and Loop, 5", 220G, PK4 (DCD050220H04G)
- Makita Hook & Loop Sanding Discs