Shop All Cordless Drills
Makita
Drill Kit, Cordless, 2,000 RPM, 18V DC
Mfr # XFD12R + BL1820B
Zoro # G9225813
Free Shipping & Returns
Not eligible for select promotions
$362.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 18V DC
- Number of Batteries 3
- Cordless Tool Battery Type Li-Ion
- Battery Capacity (3) 2.0 Ah
- Brushless Motor Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Makita
- MFR # XFD12R + BL1820B
- Zoro # G9225813
- UPC # 088381826457
- Country of Origin Multiple
- Category Cordless Drills
Dimensions
Chuck Size | 1/2 in |
Tool Length | 6-3/4 in |
Overall Length | 6 3/4 in |
Description
Drill Kit, Voltage 18V DC, Battery Included, Battery Capacity (3) 2.0 Ah, Cordless Tool Battery Type Li-Ion, Brushless Motor Yes, Number of Batteries 3, 18V LXT Series, No Load RPM 0 to 500/0 to 2000, Chuck Size 1/2 in, Max. Power 36 UWO, Max. Torque 530 in-lb, Battery Included (3) 33RT41, Transmission 2-Speed, Clutch Style Mechanical, Handle Type Pistol Grip, Battery Pack Replacement 38XU33, 33RT43, 4NNN2, 33RT41, 52RW97, Chuck Keyless, Tool Length 6-3/4 in, Tool Weight 3.4 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Locking Extension 3/8" Dr, 8 in L, 1 Pieces, Chrome (J5261)
- QLT BY MARSHALLTOWN Aluminum Hawk, 13 x 13 In, Wood Handle (AH659)
- LEVEL 5 TOOLS Drywall Flat Box, Standard, 12 (4-766)
- REICHEL T4/K7 Chuck Key (eqauivalent to Jacobs K (T4 CHUCK KEY)
- MAKITA Sub-Compact Brushless 1/2" Drill, 18V LXT (XFD15ZB)
- MAKITA 1/2 in, 18V DC Cordless Drill (XFD131)
- MAKITA Hammer Driver-Drill Kit 3/8", 12V max CXT (PH06R1)
- MAKITA Driver Drill Kit, 1/2 in, Cordless, 5.0 Ah (XFD14T)
- MAKITA Drill, Chuck 1/2", Keyed, 40V, 1500 RPM (GAD01M1)
- MAKITA BL 3/8" Drill Driver Kit, 12V Max CXT (FD07R1 + BL1041B)
- MILWAUKEE TOOL M18 FUEL Right Angle Drill, M18 8.0 Kit (2807-20, 48-59-1880)
- Makita Cordless Tools