Shop All Portable Vacuums
Makita
DRC200Z 18V X2 LXT Lithium Ion 36V Cordless Robotic Vacuum Tool Only
Mfr # 200DRC200Z
Zoro # G511789088
product price: $2,251.99
/ea
Free Shipping & Returns
$2,251.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # 200DRC200Z
- Zoro # G511789088
- Country of Origin China
- Category Portable Vacuums
Details
Promotion Restriction | Not eligible for promotion |
Description
Complete the job with the power performance and durability of the Makita DRC200Z 18V X2 LXT brushless cordless robotic vacuum. This cordless vacuum features a brushless motor designed for extended run time and longer lifespan with the ability to clean approximately 5380 sq. ft. of hard flooring or up to 200 minutes of continuous operation with two fully charged 18V LXT lithium ion batteries sold separately. This vacuum has a 5/8-gallon dust box a large enough capacity to use in many commercial applications and clear large flooring spaces with a highly efficient filtration system designed to capture micro dust particulates.The Makita DRC200Z operates on a 3-stage cleaning system with a main brush side brushes and vacuum suction for superior cleaning abilities. With two cleaning modes with or without the vacuum suction option this unit is incredibly versatile. The robotic vacuum has several options for autonomous operation and will effectively navigate the work environment with multiple detection sensors. These detection sensors rely on technology that relays information about the floor condition such as obstacles to the computer allowing the vacuum to move accordingly. Use the ''pattern navigation'' setting for wide spaces and the ''random navigation setting'' for spaces with more obstacles for the vacuum to maneuver. The vacuum has a boundary line mode which prevents the unit from traveling beyond the boundary tape line when placed and a timer function allows the user to preset an automatic ''on'' setting in 1 3 or 5 hours.Additionally the unit comes onboard with Star Protection Computer Controls that exchange data between the tool and software in real time to monitor conditions and protect your vacuum from overheating overloading or over-discharging. This system preserves the life of your tool and ensures maximum performance over a long duration of time.Overall Dimensions:Length: 18''Width: 18''Height: 7''Weight with batteries: 17.2 lb.Kit Includes:-1 remote control-1 boundary tape roll-1 high efficiency filter
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAPERNET 4.1 in. x 146 ft. 2 Ply Heavenly Soft Toilet Tissue, White (PA472020)
- ROYAL BASKET TRUCKS X-Frame Cart, 6 Bu, Green Vinyl (G06-EEX-XFA-3ONN)
- DIVERSEY Spitfire Power Cleaner, 32 fl oz (1 quart) Spray Bottle, Fresh, 8 PK (DVOCBD540014)
- CLOROX Clean-Up Original Scent Cleaner with Bleach 32 oz (01204)
- MAKITA Cordless Vacuum, 18.0V, Battery Included (XCV09PT + BL1850B-2)
- MAKITA Cordless Compact Vacuum (GLC01Z)
- MAKITA 36V (18V X2) LXT® Brushless .5Gal HEPA Backpack Dry Vacuum Kit (5.0Ah) (XCV09PT)
- MAKITA Robotic Vacuum Cleaner, 18V, 0.66 gal Tank (DRC200PT + XLC02ZW)
- MAKITA Backpack Dry Vacuum, 18V, 1.6 gal. (XCV17PG)
- MAKITA HEPA Filter Dry Dust Extractor, 2.1 gal (GCV02ZX)
- MILWAUKEE TOOL M12 1.6 Gallon W/D Vac, Foam Wet Filter (0960-20, 49-90-2015)
- Makita Portable Vacuums