Shop All Snips
Makita
Die, JN3201
Mfr # 792292-2
Zoro # G3246288
product price: $62.39
/ea
Not eligible for select promotions
$62.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Features Durable Metal Construction for Longer Life; For Cutting Aluminum up to 10 gauge, Mild Steel up to 10 gauge and Stainless Steel up to 13 gauge; Die is Quick and Easy to Install
- Application Cutting
- Number of Pieces 1
- Corded/Cordless Corded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Min. Cut Radius | 4 3/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Material | Metal |
Features | Durable Metal Construction for Longer Life; For Cutting Aluminum up to 10 gauge, Mild Steel up to 10 gauge and Stainless Steel up to 13 gauge; Die is Quick and Easy to Install |
Application | Cutting |
Number of Pieces | 1 |
Corded/Cordless | Corded |
Corded/Banded | Corded |
Item | Nibbler Die |
Amps @ 120V | 2.0 |
For Use With | Nibbler |
Steel Capacity (Gauge) | 10 |
Stainless Steel Capacity (Gauge) | 13 |
Compatible with Product Type | Punch |
Compatible with Manufacturer Part Number | JN3201 |
Capacity Stainless Steel | 13 ga |
Capacity Steel | 10 ga |
Product Type | Nibbler Die |
Description
If you are looking for a tool that can cut through steel, this Makita 792292-2 Die is what you need. It will help you complete your project quickly and efficiently. This corded nibbler has a minimum cut radius of 4 3/4 in. The 2.0 amps at 120V ensures it has the power to get the job done quickly and easily. It is ideal for use on work sites where space is limited. For its reliability and ease of use, the Makita 792292-2 Die Nibbler is what you need to have on hand when working with metal or steel.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELIN TOOL CO Carbide Router, 1F, Square, 3/8" x 1-1/8", Number of Flutes: 1 (ARMG-1212-TICN)
- DIRECT BRANDS Scraper Blade, Orange, Plastic, PK25 (MS103)
- HHIP 6"/150mm Electronic Depth Micrometer Set With 4" Base (4500-0406)
- NANUK CASES Yellow Protective Case, 12-1/2"L x 10.1"W x 6"D (905S-000YL-0A0)
- MAKITA Punch, JN1600 (792265-5)
- MAKITA 664265-4 Power Cord 8, 16 Gauge, 2-Wire (664265-4)
- STANLEY Snip Combo 9In Strt Max Steel (FMHT73563/14-569)
- CHANNELLOCK 610SS 10" Aviation Snip (610SS)
- MALCO Offset Snip, Left/Straight/Circles, 10 in, Hot Drop Forged Blades w/Hardened Alloy Steel Jaws (M2006)
- BESSEY Aviation Snip Left Cut, 9-1/2", Left, 9-1/2" (D16)
- STANLEY Aviation Snip, Right, 10 in, Chromium Vanadium (FMHT73557)
- Makita Knives, Cutters & Snips