Shop All Shear Accessories
Makita
Die, JN1601
Mfr # A-15051
Zoro # G3267610
product price: $27.89
/ea
Not eligible for select promotions
$27.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Type Steel
- For Use With Nibbler
- Application Cutting
- Product Type Nibbler Die
- Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # A-15051
- Zoro # G3267610
- UPC # 88381130219
- Country of Origin Multiple
- Category Shear Accessories
Details
Promotion Restriction | Not eligible for promotion |
Item | Nibbler Die |
Blade Type | Steel |
For Use With | Nibbler |
Application | Cutting |
Product Type | Nibbler Die |
Material | Metal |
Capacity Stainless Steel | 18 ga |
Compatible with Product Type | Nibbler Punch - Makita |
Capacity Steel | 16 ga |
Compatible with Manufacturer Part Number | A-83951, JN1601 |
Description
Nibbler Die, For Use With Nibbler, Compatible with Grainger Part Number 24Y440, Compatible with Manufacturer Part Number A-83951, JN1601, Capacity Steel 16 ga, Capacity Stainless Steel 18 ga
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 4-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-4 Bright 3/32x1/8x1/4x1-1/2 (C61812)
- STARRETT Band Saw Blade, 7 ft. 9 in L, 1/2" W, 10/14 TPI, 0.035" Thick, Bimetal (99178-07-09)
- DRILL AMERICA .3180 HSS Straight Shank Chucking Reamer (DWRR.3180)
- QUICKCABLE Isolator, 120A, Standard (303303-001)
- MAKITA Shear Blade Set (191383-0)
- MAKITA Shear Blade Set, JS3201 (792287-5)
- MAKITA Punch, JN1601 (A-83951)
- FEIN Nibbler Punch for Mfr. No. BLK 1.3, PK5 (63602050030)
- DEWALT Replacement Left Blade for DW890/DW891 (DW8999)
- MIDWEST TOOL AND CUTLERY CO. Midwest Tool MWT-657N Needle Nose Utility Snip (MWT-657N)
- MILWAUKEE TOOL 18 Gauge Shear Head Assembly (48-08-0500)
- Makita Shear Accessories