Shop All Diamond Saw Blades
Makita
Diamond Blade, 5" dia, 12200 RPM Max Speed
Mfr # E-02624
Zoro # G401059543
product price: $29.97
/ea
$29.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Primary Material Application Concrete; Granite; Fire Brick; Stone
- Materials Cut Concrete
- For Use With Saw Type Angle Grinder, Cut-Off Saw
- Blade Dia. 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # E-02624
- Zoro # G401059543
- UPC # 088381557320
- Country of Origin Multiple
- Category Diamond Saw Blades
Dimensions
Blade Dia. | 5 in |
Arbor Size | 5/8 in, 20 mm, 7/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Primary Material Application | Concrete; Granite; Fire Brick; Stone |
Materials Cut | Concrete |
For Use With Saw Type | Angle Grinder, Cut-Off Saw |
Arbor Shape | Round |
Cutting Type | Wet/Dry |
Rim Type | Turbo |
For Use On Concrete Type | Fire Brick, Granite, Stone |
Max. Blade Speed | 12,200 RPM |
Grade | Premium |
Item | Diamond Blade |
Diamond Knockout | No |
Blade Material | Diamond |
Description
Diamond Blade, Blade Dia. 5 in, Arbor Size 5/8 in, 20 mm, 7/8 in, Arbor Shape Round, Max. Blade Speed 12,200 RPM, For Use With Saw Type Angle Grinder, Cut-Off Saw, Cutting Type Wet/Dry, Rim Type Turbo, Primary Material Application Concrete; Granite; Fire Brick; Stone, Materials Cut Concrete, For Use On Concrete Type Fire Brick, Granite, Stone, Grade Premium, Blade Material Diamond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Gasket, Reverse Retainer (259-223)
- WESTWARD 3/8 in Drive, 7/8" Triple Square SAE Socket, 12 Points (53YT11)
- STRAUSS Needle File, Swiss, Round, 5-1/2 In. L (NF2162D126)
- ZORO SELECT Toggle Clamp, Horiz, SS, 1.95 In, 6.73 In (13F627)
- MAKITA X-LOCK 4 1/2" Turbo Rim Diamond Blade, 2 (E-07222)
- MAKITA Diamond Blade, 7" dia., 8700 RPM Max Speed (E-02571)
- MAKITA X-LOCK 5" Turbo Rim Diamond Blade (E-07244)
- MAKITA 3-3/8" Diamond Blade, Stone & Masonry (724950-8D)
- MAKITA Diamond Blade 14", Segmented, Gener, PK3 (B-69646)
- MAKITA Carbide-Tipped Circ. Saw Blade 24T, PK10 (D-45989-10)
- PEARL P2 Pro-V Segmented Blades for Concrete and Masonry 9 x .100 x 5/8, DIA, 7/8 (PV009S)
- Makita Power Saw Blades