Shop All Diamond Saw Blades
Makita
Diamond Blade, 14" dia, 5400 RPM Max Speed
Mfr # E-02646
Zoro # G301059513
product price: $197.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Material Application Concrete; Granite; Stone; Fire Brick
- Materials Cut Concrete
- For Use With Saw Type Cut-off Saw, Power Cutter
- Blade Dia. 14 in
- Arbor Size 20 mm, 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # E-02646
- Zoro # G301059513
- UPC # 088381557344
- Country of Origin Multiple
- Category Diamond Saw Blades
Dimensions
Blade Dia. | 14 in |
Arbor Size | 20 mm, 1 in |
Details
Promotion Restriction | Not eligible for promotion |
Primary Material Application | Concrete; Granite; Stone; Fire Brick |
Materials Cut | Concrete |
For Use With Saw Type | Cut-off Saw, Power Cutter |
Arbor Shape | Round |
Cutting Type | Wet/Dry |
Rim Type | Turbo |
For Use On Concrete Type | Fire Brick, Granite, Stone |
Max. Blade Speed | 5,400 RPM |
Blade Material | Diamond |
Grade | Premium |
Item | Diamond Blade |
Diamond Knockout | No |
Description
Diamond Blade, Blade Dia. 14 in, Arbor Size 20 mm, 1 in, Arbor Shape Round, Max. Blade Speed 5,400 RPM, For Use With Saw Type Cut-off Saw, Power Cutter, Cutting Type Wet/Dry, Rim Type Turbo, Primary Material Application Concrete; Granite; Stone; Fire Brick, Materials Cut Concrete, For Use On Concrete Type Fire Brick, Granite, Stone, Grade Premium, Blade Material Diamond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM-LOK Lock Strip Pick, Plastic/Steel (365-0008)
- WESTWARD WESTWARD Cantilever Tool Box, Steel, Red, 17 in W x 8 in D x 8-1/4 in H (10J171)
- WIHA Screwdriver Blade, 1/4" Hex Shank Size (28429)
- INGERSOLL-RAND 20.0V Li-Ion Battery, 2.5Ah Capacity (BL2012)
- MAKITA Diamond Blade, 5" dia, 12200 RPM Max Speed (E-02624)
- MAKITA Diamond Blade, 9", Segmented (E-02973)
- MAKITA X-LOCK 4 1/2" Segmented Diamond Blade, 2 (E-07200)
- MAKITA Diamond Blade Variety Pk, 7/8 in Arbor Sz (E-12647)
- MAKITA X-LOCK 4 1/2" Segmented Diamond Blade (E-07191)
- MAKITA 3-3/8" Diamond Blade, Stone & Masonry (724950-8D)
- HARDSCAPER 16" X .125 X 1" - 20MM SPECIALTY MASONRY (HS16125)
- Makita Power Saw Blades