Shop All Diamond Saw Blades
Makita
Diamond Blade, 12" dia, 6300 RPM Max Speed
Mfr # E-02521
Zoro # G301059575
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Primary Material Application Concrete; Block; Pavers; Brick
- Materials Cut Concrete
- For Use With Saw Type Cut-off Saw, Power Cutter
- Blade Dia. 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # E-02521
- Zoro # G301059575
- UPC # 088381557221
- Country of Origin Multiple
- Category Diamond Saw Blades
Dimensions
Blade Dia. | 12 in |
Arbor Size | 20 mm, 1 in |
Details
Promotion Restriction | Not eligible for promotion |
Primary Material Application | Concrete; Block; Pavers; Brick |
Materials Cut | Concrete |
For Use With Saw Type | Cut-off Saw, Power Cutter |
Arbor Shape | Round |
Cutting Type | Wet/Dry |
Rim Type | Segmented |
For Use On Concrete Type | Block, Brick |
Max. Blade Speed | 6,300 RPM |
Blade Material | Diamond |
Grade | Premium |
Diamond Knockout | No |
Item | Diamond Blade |
Description
Diamond Blade, Blade Dia. 12 in, Arbor Size 20 mm, 1 in, Arbor Shape Round, Max. Blade Speed 6,300 RPM, For Use With Saw Type Cut-off Saw, Power Cutter, Cutting Type Wet/Dry, Rim Type Segmented, Primary Material Application Concrete; Block; Pavers; Brick, Materials Cut Concrete, For Use On Concrete Type Block, Brick, Grade Premium, Blade Material Diamond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND 16 Piece Metric/SAE Fold-Up Hex Key Set, 25016 (25016)
- ILC Replacement For EREPLACEMENTS, 259822 (2598-22)
- DRILL AMERICA A-Z 26 Piece Black & Gold Jobber Length Drill Bit Set (KFD26J-SET)
- MORSE Band Saw Blade, 12 ft. 6 in L, 3/8" W, 6 TPI, 0.025" Thick, Carbon Steel, Hard Back Series (ZHBBH06-12'6)
- MAKITA Diamond Blade, 14" dia, 5400 RPM Max Speed (E-02646)
- MAKITA Diamond Blade, 7" dia., 8700 RPM Max Speed (E-02571)
- MAKITA X-LOCK 5" Turbo Rim Diamond Blade (E-07244)
- MAKITA Carbide-Tipped Circ. Saw Blade 24T, PK10 (D-45989-10)
- MAKITA X-LOCK 4 1/2" Turbo Rim Diamond Blade, 2 (E-07222)
- MAKITA 3-3/8" Diamond Blade, Stone & Masonry (724950-8D)
- HUSQVARNA Diamond Saw Blade, 12" Blade, 1", Bronze (TACTI-CUT S35S PACE 12)
- Makita Power Saw Blades