Shop All Jointers & Planers
Makita
Depth Guide
Mfr # 342390-8
Zoro # G501821705
Not eligible for select promotions
$15.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Rabbeting
- For Use With Mfr. No. KP0810, Mfr. No. XPK02
- Product Type Depth Guides
- Number of Pieces 1
- Compatible Manufacturer Model Number KP0810, XPK02
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Makita
- MFR # 342390-8
- Zoro # G501821705
- Country of Origin Multiple
- Category Jointers & Planers
Details
Promotion Restriction | Not eligible for promotion |
Item | Depth Guide |
Application | Rabbeting |
For Use With | Mfr. No. KP0810, Mfr. No. XPK02 |
Product Type | Depth Guides |
Number of Pieces | 1 |
Compatible Manufacturer Model Number | KP0810, XPK02 |
Description
Depth Guide, Product Type Depth Guides, Compatible Manufacturer Model Number KP0810, XPK02, Number of Pieces 1, Compatible Grainger Model Number 14F143, 780AV7
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NACHI Screw Machine Length HSS Drill W/ Black Oxide - #43 (1050741)
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (14124)
- Z-LIMIT 1" Z-Limit Jeweled & Dual Back Travel Indicator (4409-4001)
- LENOX 6" L x General Purpose Cutting Reciprocating Saw Blade (205126066R)
- MAKITA 15-5/8" Planer Blade, 2/pk (793019-3)
- MAKITA 4-3/8" Curved Base Planer (1002BA)
- MAKITA 3-1/4" Planer (KP0810)
- MAKITA Concrete Surface Planer with Dust Ext 7 (GA9060RX3)
- MAKITA 4-3/8" Planer (1912B)
- MAKITA Cordless Planer, 18V LXT Battery Platform (XPK02Z)
- KRAFT TOOL HDPE Sheets Jointer, 1/2 (BL276)
- Makita Finishing Tools