Shop All Portable Band Saws
Makita
Deep Cut Portable Band Saw Kit, 40V
Mfr # GBP01M1
Zoro # G106170918
product price: $769.00
/ea
Free Shipping & Returns
$769.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # GBP01M1
- Zoro # G106170918
- UPC # 088381761499
- Country of Origin Japan
- Category Portable Band Saws
Details
Promotion Restriction | Not eligible for promotion |
Item | Deep Cut Portable Band Saw Kit,40V |
Description
Deep Cut Portable Band Saw Kit,40V
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODOWL Nail Chipper Tri-Cut Auger 18" x 1" (03813)
- TITAN SKT LOCKING ADAPTER 3/8" DR 3" (TL15212)
- ONSRUD 6 mm One Flute Routing End Mill Square 76-mmL (63-840)
- MILWAUKEE TOOL M18 Cable Stripper Kit for Al THHN / XHHW (2935AL-21)
- MAKITA Deep Cut Portable Band Saw, 40V (GBP01Z)
- MAKITA Portable Band Saw Kit, 18V DC, 28 3/4 in Blade Length (XBP05R1B)
- MAKITA Portable Band Saw, 18V DC, 44 7/8 in Blade Length (XBP02Z)
- MAKITA Portable Band Saw, 18V DC, 32 7/8 in Blade Length (XBP03Z/BL1850B)
- MAKITA Portable Band Saw, 18V, w/Impact Driver (XBP02Z + XDT13Z)
- MAKITA Portable Band Saw, 18V DC, 28 3/4 in Blade Length (XBP05ZB)
- MILWAUKEE TOOL M18 FUEL Compact Band Saw (Tool-Only) (2829-20)
- Makita Portable Band Saws