Shop All Cordless Impact Tools
Makita
CXT(TM) 12.0 3/8"
Mfr # WT05Z
Zoro # G8156515
product price: $144.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$144.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Anvil Impact Action Mechanical
- Corded/Cordless Cordless
- Features Makita's Proprietary Hammer and Anvil are Made Using the Highest Quality Steel and Heat Hardened to Last Longer
- Overall Length 5 5/8 in
- Standards UL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # WT05Z
- Zoro # G8156515
- UPC # 088381876797
- Country of Origin China
- Category Cordless Impact Tools
Dimensions
Overall Length | 5 5/8 in |
Drive Size | 3/8 in Square |
Description
Cordless Impact Wrenches, Impact Wrench, Drive Size 3/8 in Square, Drive Configuration Square, Max. Torque 120 ft-lb, Bare Tool, Voltage 12 V, Series CXT, Cordless Tool Battery Type Li-Ion, Brushless Motor Yes, Anvil Impact Action Mechanical, Max. Blows per Minute 3600, Max. No Load RPM 2400, Cordless, Handle Type Pistol Grip, Tool Length 5-5/8 In., Tool Weight 2.2 lb, Clutch Style Impact, Battery Included No, Battery Pack Replacement 52KE43
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE COMPONENTS Tool Lanyard, 12 In. L, Stainless Steel (LN3/641200X3Q7X)
- CDI CDI Torque Wrench Head, Open End, Y, 23mm (TCQYOM23A)
- S & W MANUFACTURING Ball Knob, 303SS, 3/8-16"Thrd, 1-3/8" dia. (SSBK-044)
- ZORO SELECT Router Bit Set, Straight, 3 Pc (16Y597)
- MAKITA CXT 12.0 1/4" (WT04Z)
- MAKITA Impact Wrench, 18V DC, Brushless Motor (XWT08Z/BL1850B)
- MAKITA Impact Wrench, 18V DC, Brushless Motor (XWT07Z/BL1850B)
- MAKITA 12V 1/4" Hex (DT03R1)
- MAKITA 18V 1/2" Square (1) 1/2" Impact Wrench Tool (XWT08Z)
- MAKITA Makita® XWT06Z 18V LXT Lithium-Ion 3/8" Cordless Impact Wrench (Tool-Only) (XWT06Z)
- DEWALT Impact Wrench, 1/2", w/Bonus Battery (DCF891B/DCBP520)
- Makita Cordless Impact Tools