Shop All Blower and Fan Accessories
Makita
CXT Blower 12V max
Mfr # BU01Z
Zoro # G103456985
Free Shipping & Returns
Not eligible for select promotions
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Makita
- MFR # BU01Z
- Zoro # G103456985
- UPC # 088381729628
- Country of Origin China
- Category Blower and Fan Accessories
Details
Promotion Restriction | Not eligible for promotion |
Item | CXT Blower 12V max |
Description
CXT Blower 12V max
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBERTSHAW Pilot Assembly, LP/NG, 24, 2 1/4 in L., Universal Ignitor/Sensor Assembly (1751-749)
- TACO Zone Valve, 2 Way, NO, 1 In Sweat (V100C2A2ZB024Q4A2)
- MARADYNE Switch Rheostat Fan, 12V (53025)
- DAYTON Rectangular Balancing Damper, 12x6 (22CV81)
- MAKITA Blower Nozzle, For XBU03 (191L13-5)
- MAKITA Blower Nozzle, For XBU04 (183R06-2)
- MAKITA XGT Brushless Blower, 565 cfm (GBU01Z)
- DAYTON Drain, Blower Housing (2RXL3)
- YORK Blower Wheel, 11" dia., 8" W, CW, 1/2 (S1-026-19654-709)
- NORTHLAND MOTOR TECHNOLOGIES Blower, Tangential, 5.7 In, 86.5 CFM, 120V (BBA14-112HMB-00)
- YORK Blower Wheel, 9" x 8", CCW, 1/2" Bore (S1-3400-3601)
- Makita Blower and Fan Accessories