Shop All Cordless Impact Tools
Makita
CXT 12V Max Impact Driver Kit
Mfr # DT03R1 + E-01666
Zoro # G603457222
product price: $156.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wireless Tool Tracking No
- Charger Included Yes
- Impacts per Minute 3,500
- Tool Weight 1.2 lb
- Includes (2) 12V max CXT(R) Lithium-Ion 2.0Ah Battery (Mfr No. BL1021B), (1) 12V max CXT(R) Lithium-Ion Charger (Mfr No. DC10WD), (1) Tool Case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # DT03R1 + E-01666
- Zoro # G603457222
- Country of Origin Multiple
- Category Cordless Impact Tools
Dimensions
Drive Size | 1/4 in Hex |
Description
Cordless Impact Drivers, Drive Size 1/4 in Hex, Drive Configuration Straight, Max. Torque 970 in-lb, Voltage 12 V, Brushless Motor No, Free Speed 2,600 RPM, Impact Rated Yes, Impacts per Minute 3,500, Number of Speed Settings Continuous, Collett 1/4 in Hex, Cordless Tool Kit Contents (1) Bare Tool, (2) Batteries, (1) Charger, Number of Batteries Included 2, Battery Capacity (2) 2.0Ah, Battery Model No. (2) 52KE43 (Mfr No. BL1021B), Battery Series 12V max CXT, Charger Included Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABC HAMMERS 12 lb. Brass Hammer with 32" Wood Handle (ABC12BW)
- RAF Folding Handle, 3/8OD x 4.00 Lg x 1.850 Ht (8749-3724-A-24)
- STARRETT Surface Plate Stand, Steel, 24"x36"x30 (82259)
- KODIAK CUTTING TOOLS M8X1.25 Die Hex Rethreading Carbon Steel Metric (5471433)
- MAKITA 18V 1/4" Hex (1) 1/4" Impact Driver Tool (XDT13Z)
- MAKITA 18V 1/4" Hex (1) 1/4" Impact Driver Tool (XST01Z)
- MAKITA 18.0 1/4" Tool Case (XDT131 + BL1830B)
- MAKITA 12V 1/4" Hex (DT04R1)
- MAKITA 18V 1/4" Hex (2) Mfr. No. BL1840B-2 Batteries; (2) Impact Drivers (XDT13Z, XDT11Z + BL1840B-2)
- MAKITA Impact Wrench Kit, Cordless, 18V DC, 6 5/8 (XWT18T)
- MILWAUKEE TOOL Hex Impact Driver Kit, 1/4 in, Brushless (3650-22CT, 48-32-4096)
- Makita Cordless Tools