Shop All Cordless Screwdrivers
Makita
CXT 12V Max 1/4" Hex Screwdriver Kit
Mfr # FD10R1 + E-01666
Zoro # G903457908
product price: $166.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$166.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 12V
- Chuck Size 1/4 in
- Battery Capacity 2.0 Ah
- Includes (1) 12V MAX CXT(R) Lithium-Ion Charger (Mfr No. DC10WD), (1) Tool Case, (2) 12V MAX CXT(R) Lithium-Ion 2.0Ah Battery (Mfr No. BL1021B)
- Max. Torque 250 in lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # FD10R1 + E-01666
- Zoro # G903457908
- Country of Origin Multiple
- Category Cordless Screwdrivers
Dimensions
Chuck Size | 1/4 in |
Overall Length | 5 7/8 in |
Drive Size | 1/4 in |
Description
CXT 12V Max 1/4" Hex Screwdriver Kit
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 14-145 Stake Puller For 3/4 Or 7/8" Stakes-, Round Or Flat (14-145)
- WESTWARD 3/4 in Drive Impact Socket Bit 24 mm Size, Standard Socket, Black Oxide (20HX55)
- BON TOOL Blue Steel Midget Trowel - Square End - 8" x 3" with Comfort Wave Handle (67-245)
- MAKITA 18V LXT® 16 Gauge Nibbler (XNJ01Z)
- MAKITA 18V LXT® Brushless 2,500 RPM Screwdriver Kit (5.0Ah) (XSF05T)
- MAKITA 18V LXT® Brushless 4,000 RPM Drywall Screwdriver (XSF03Z)
- MAKITA 18V LXT® Brushless 4,000 RPM Drywall Screwdriver Kit (5.0Ah) (XSF03T)
- MAKITA 18V LXT® Autofeed Screwdriver (XRF02Z)
- MAKITA 18V LXT® Autofeed Screwdriver (XRF01Z)
- MAKITA 18V LXT® Brushless 2,500 RPM Screwdriver (XSF05Z)
- MILWAUKEE TOOL M12 1/4" Hex Screwdriver (2401-20)
- Makita Cordless Screwdrivers