Shop All Cordless Impact Tools
Makita
CXT 12.0 1/4"
Mfr # WT04Z
Zoro # G7957548
product price: $114.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$114.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Anvil Impact Action Mechanical
- Corded/Cordless Cordless
- Features Makita's Proprietary Hammer and Anvil are Made Using the Highest Quality Steel and Heat Hardened to Last Longer
- Max. Torque 44 ft-lb
- Standards UL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # WT04Z
- Zoro # G7957548
- UPC # 088381874922
- Country of Origin China
- Category Cordless Impact Tools
Dimensions
Drive Size | 1/4 in Square |
Overall Length | 6 3/8 in |
Description
Cordless Impact Wrenches, Impact Wrench, Drive Size 1/4 in Square, Drive Configuration Square, Max. Torque 44 ft-lb, Bare Tool, Voltage 12 V, Series CXT, Cordless Tool Battery Type Li-Ion, Brushless Motor No, Anvil Impact Action Mechanical, Max. Blows per Minute 3200, Max. No Load RPM 2600, Cordless, Handle Type Pistol Grip, Tool Length 6-3/8 In., Tool Weight 2.3 lb, Clutch Style Impact, Battery Included Not Included, Battery Pack Replacement 52KE43, Mfr. Model. BL1041B
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2" Drive, SAE 1-7/16" Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J5346CF)
- DIABLO Recessed Lighting Hole Saw, 4-3/8 (DHS4375RL)
- SUPERIOR ELECTRIC 1/2 Inch Keyless Drill Chuck 1/2 Inch x 20 UNF (J0313)
- OX TOOLS Ultimate 9" OXTREME Multi-Cut Blade (OX-UDH10-9)
- MAKITA CXT(TM) 12.0 3/8" (WT05Z)
- MAKITA 18.0 1/4" Tool Case (XDT131 + BL1830B)
- MAKITA Makita® XWT08Z, 18V LXT Brushless Cordless High Torque 1/2" Impact Wrench, Tool Only (XWT08Z)
- MAKITA 18V 1/4" Hex (1) 1/4" Impact Driver Tool (XPT02Z)
- MAKITA Impact Driver, 18.0 V, Li-Ion Battery (XDT19Z)
- MAKITA Impact Driver, 18V, w/Battery (XDT14Z + BL1840B)
- MAKITA Impact Wrench, 18V DC, Brushless Motor (XWT14Z/BL1850B)
- Makita Cordless Tools