Shop All Cordless Impact Tools
Makita
CXT 12.0 1/4"
Mfr # WT04R1
Zoro # G7957453
product price: $184.00
/ea
Free Shipping & Returns
$184.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Anvil Impact Action Mechanical
- Corded/Cordless Cordless
- Handle Type Pistol Grip
- Drive Size 1/4 in Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # WT04R1
- Zoro # G7957453
- UPC # 088381885126
- Country of Origin China
- Category Cordless Impact Tools
Dimensions
Drive Size | 1/4 in Square |
Overall Length | 6 3/8 in |
Description
Cordless Impact Wrench Kits, Impact Wrench, Drive Size 1/4 in Square, Drive Configuration Square, Max. Torque 44 ft-lb, Battery Included, Voltage 12 V, Series CXT, Cordless Tool Battery Type Li-Ion, Brushless Motor No, Anvil Impact Action Mechanical, Max. Blows per Minute 3200, Max. No Load RPM 2600, Cordless, Handle Type Pistol Grip, Battery Capacity (2) 2.0 Ah, Tool Length 6-3/8 In., Tool Weight 2.3 lb, Clutch Style Impact, Battery Included (2) 52KE43
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1 in. x 17 in. x 21 in. 4-Cutter MX4 SDS-MAX Rotary Hammer Drill Bit (48-20-3954)
- TE-CO Plunger, Hand, SS, 5/8-11, 3.05, PK2 (54204)
- DYNABRADE Nose Assembly, Router, .7 HP/1 HP, F.E. (51856)
- STANLEY Screwdriver #2 Round (64-105-A)
- MAKITA 18V 1/4" Hex (2) Mfr. No. BL1840B-2 Batteries; (2) Impact Drivers (XDT13Z, XDT11Z + BL1840B-2)
- MAKITA 18V 3/8" Square (1) 3/8" Impact Wrench Tool (XWT06Z)
- MAKITA Impact Wrench, 18V DC, Brushless Motor (XWT07Z/BL1850B)
- MAKITA Makita® TW1000 1" Imp. Wrench w/ Friction Ring Anvil, 1,500 IPM, 738 Ft. Lbs., Reversible, Case (TW1000)
- MAKITA 18V 1/2" Square (2) Mfr. No. BL1840B-2 Batteries; (2) Impact Wrench's (XWT08Z, XWT08Z + BL1840B-2)
- MAKITA 18V 3/4" Square (XWT07T)
- MILWAUKEE TOOL Hex Impact Driver, 1/4 in (2953-20, 48-11-1835)
- Makita Cordless Impact Tools