Shop All Cut-Off Wheels
This Product is Discontinued
Makita
Cut-off Wheel, 4.5" x 7/8" x 3/64", PK25 (Discontinued)
Mfr # 724115-A-25
Zoro # G4006987
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Abrasive Wheel Diameter 4-1/2"
- Arbor Hole Size 7/8"
- Diameter 4-1/2"
- Series Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # 724115-A-25
- Zoro # G4006987
- UPC # 088381939898
- Country of Origin Germany
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 4-1/2" |
Arbor Hole Size | 7/8" |
Diameter | 4-1/2" |
Details
Promotion Restriction | Not eligible for promotion |
Series | Metal |
Thickness | 3/64" |
Item | Abrasive Cut-Off Wheel |
Description
Abrasive Cut-Off Wheel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.